Shop All Spill Control Kits and Stations
Enpac
Spill Kit, Chem/Hazmat, Yellow, Height: 8"
Mfr # 13-WML-A
Zoro # G6961455
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fluids Absorbed Chemical, Hazmat
- Spill Control - Fluids Absorbed 15 gal
- Container Type Wall Mounted Cabinet
- Volume Absorbed Per Pkg. 15 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 13-WML-A
- Zoro # G6961455
- Country of Origin Unknown
- Category Spill Control Kits and Stations
Dimensions
Height | 8 in |
Length | 16 1/2 in |
Width | 34 in |
Details
Item | Spill Kit |
Item - Spill Control | Spill Kit/Station |
Color | Yellow |
Fluids Absorbed | Chemical, Hazmat |
Spill Control - Fluids Absorbed | 15 gal |
Container Type | Wall Mounted Cabinet |
Volume Absorbed Per Pkg. | 15 gal. |
Container Capacity | 15 gal |
Volume Absorbed per Pkg. | 15 gal |
Number of Components | 69 |
Includes | (1) Wall Locker, (1) Locker Hand Seal, (1) Jug Ensorb, (25) Pads, (4) Pillows, (4) Medium Socks, (25) Wipes, (4) Disposal Bags with Ties, (1) Goggle, (1) Pair Nitrile Gloves, (1) Emergency Response Guide, (1) Instruction Sheet |
Wheels | No |
Standards | EPA, SPCC, NPDES |
Static Dissipative | No |
Volume Absorbed Range | 10 to 19 gal |
UV Resistant | Yes |
Portable | Yes |
Lockable | Yes |
Description
Fluids Absorbed Chemical, Hazmat, Container Type Wall Mounted Cabinet, 15 gal Container Capacity, Lockable Yes, Static Dissipative No, UV Resistant Yes, EPA, SPCC, NPDES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Nitrile/Polyurethane, L, 1 PR (NFD20B/9L)
- NEVS IV Drug Line Label - Levophed/Levophed 7/8" x 3" Flr Red w/Black (N-6517)
- BOUTON OPTICAL Safety Glasses, Mirror Scratch-Resistant (250-01-0005)
- HY-KO Caution Spa Rules Sign 10" x 14", 5PK (A20481)
- ENPAC Spill Kit Refill, Chem/Hazmat, Brown (1330-RF)
- ENPAC Vehicle Spill Kit, Oil-Based Liquids (13-TWSK-O)
- ENPAC Vehicle Spill Kit, Oil-Based Liquids (13-KTSSO)
- ENPAC Salvage Drum Spill Kit, Aggresive, 30 gal. (1331-YE)
- ENPAC Snap Wall Containment Berm, 180gal (57-668-YE-SU)
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (1399-YE)
- BRADY Spill Kit, Bag, Universal, 11.5 gal., 22" H (SK-VEH)
- Enpac Spill Control Kits and Stations