Shop All Spill Control Kits and Stations
Enpac
Spill Kit, Chem/Hazmat, Yellow
Mfr # ENP D715
Zoro # G0255184
product price: $59.85
/ea
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 6 gal
- Fluids Absorbed Chemicals, Hazardous Materials
- Container Type Bag
- Container Capacity 6 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # ENP D715
- Zoro # G0255184
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 20 in |
Width | 5 in |
Length | 17 in |
Container Size | 5 in W x 17 in L x 20 in H |
Container Length | 17 in |
Container Width | 5 in |
Container Height | 20 in |
Description
Spill Kit/Station, Fluids Absorbed Chemicals, Hazardous Materials, Volume Absorbed Per Kit 6 gal, Container Type Bag, 6 gal Container Capacity, 5 in W x 17 in L x 20 in H Container Size, Yellow, Sorbents Included (15) Universal Pads, (2) Medium Universal Socks, PPE Included Pair Nitrile Gloves, Additional Components Included (2) Disposal Bags with Ties, Instruction Sheet and SDS, Spill Pak Bag, Lockable No, Static Dissipative No, UV Resistant Yes, EPA, SPCC and NPDES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES ESD Jacket, Waist Length, Lapel Collar, Snap Cuff, Small, White (JWC5402SPWH)
- ART Positioner with Swivel (29454S)
- PROPPER Duty Belt, Reinforced, 32in to 34in, Khaki (F56037525032-34)
- LITHONIA LIGHTING Ext Sign, Alum, Blk, 11 3/8in, 2W (LE S 2 R EL N)
- ENPAC Snap Wall Containment Brm, 1944gal (48-10261-BK-SU)
- ENPAC Spill Kit Refill, Oil-Based Liquids (1399-RF)
- ENPAC Containment Pool, 100 gal, 8 In H (5901-YE)
- ENPAC Econo Safety Pail Spill Kit, Universal (13-5PKU)
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (1399-YE)
- ENPAC Spill Containment Berm, 74 gal., Yellow (5646-YE-F)
- PIG PIG Spill Kit, Universal, Gray (KIT221)
- Enpac Spill Control Supplies