Shop All Spill Control Kits and Stations
Enpac
Spill Kit, Chem/Hazmat, Yellow
Mfr # 1397-YE
Zoro # G4953636
product price: $530.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$530.99
Free 30-Day Returns
Key Features
- Color Yellow
- Fluids Absorbed Chemicals, Hazardous Materials
- Spill Control - Fluids Absorbed 62 gal
- Container Type Drum
- Container Capacity 157 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 1397-YE
- Zoro # G4953636
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 47 1/2 in |
Length | 31 1/2 in |
Width | 25 3/4 in |
Container Size | 25 3/4 in W x 31 1/2 in L x 47 1/2 in H |
Container Width | 25 3/4 in |
Container Height | 47 1/2 in |
Container Length | 31 1/2 in |
Description
Spill Kit/Station, Fluids Absorbed Chemicals, Hazardous Materials, Volume Absorbed Per Kit 62 gal, Container Type Drum, 157 gal Container Capacity, 25 3/4 in W x 31 1/2 in L x 47 1/2 in H Container Size, Yellow, Sorbents Included (10) Large Universal Socks, (100) Universal Absorbent Pads, (16) Medium Universal Socks, 1 gal Jug ENSORB, PPE Included (2) Goggles, (2) Pair Nitrile Gloves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Hooded Sweatshirt, Navy, Cotton/PET, 2XL (K121-472 XXL TLL)
- BRADY Hazardous Waste Label, 4x6, PK50 (121064)
- ERGODYNE Orange Class E Hard Hat Cap Style w/ Rat (8970)
- MCR SAFETY Safety Goggles, Over Glasses, Clear Lens, PK36 (2220)
- ENPAC Haul Truck Refill Kit, Univ, Deluxe, Long (13-TWSK-U-RF)
- ENPAC Containment Pool, 100 gal, 8 In H (5901-YE)
- ENPAC Salvage Drum Spill Kit, Universal, 30 gal. (1330-YE)
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (1399-YE)
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (1322-YE)
- ENPAC Biohazard Spill Kit, Clear (13-PPE)
- PIG PIG Spill Kit, Universal, White (KIT213)
- Enpac Spill Control Kits and Stations