Shop All Spill Control Kits and Stations
Enpac
Spill Kit, Chem/Hazmat, Yellow
Mfr # 1380-YE
Zoro # G1451554
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,466.99
Free 30-Day Returns
Key Features
- Color Yellow
- Fluids Absorbed Chemicals, Hazardous Materials
- Spill Control - Fluids Absorbed 150 gal
- Container Type Chest
- Volume Absorbed Per Pkg. 150 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enpac
- MFR # 1380-YE
- Zoro # G1451554
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 33 in |
Width | 47 1/4 in |
Length | 51 1/2 in |
Container Size | 47 1/4 in W x 51 1/2 in L x 33 in H |
Container Length | 51 1/2 in |
Container Width | 47 1/4 in |
Container Height | 33 in |
Description
Spill Kit/Station, Fluids Absorbed Chemicals, Hazardous Materials, Volume Absorbed Per Kit 150 gal, Container Type Chest, 150 gal Container Capacity, 47 1/4 in W x 51 1/2 in L x 33 in H Container Size, Yellow, Sorbents Included (18) Large Socks, (200) Pads, (60) Medium Socks, 1.5 cu ft Bag Ensorb, PPE Included (2) Goggles, (4) Nitrile Gloves, Additional Components Included (20) Disposal Bags, (20) Ties, Emergency Response Guide, Instructions, MSDS, Pack Wipers, XL Tote Combo with 8 in Wheel Set
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Flame Storage, Accessory, 13-7/16"x19-5/8" (FS-SH-1419)
- JONES. Safety Goggles, Clear No - Antifog Coating Lens (34862 - GREEN)
- CONDOR Goggles and Faceshield, Anti-Fog/Anti-Static/Anti-Scratch, ANSI Dust/Splash Rating D3, Gray (29XT52)
- AZAR DISPLAYS 8.5" x 5.5" Vertical/Horizontal Acrylic Block Frame (104435)
- ENPAC Econo Safety Pail Spill Kit, Universal (13-5PKU)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1360-YE)
- ENPAC Containment Pool, 20 gal, 13 In H (5920-YE)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (13-30-U-PI)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1398-YE)
- ENPAC Biohazard Spill Kit, Clear (13-PPE)
- SPILLTECH Spill Kit, Drum, Universal, 31-3/4" H (SPKU-95)
- Enpac Spill Control Kits and Stations