Shop All Spill Control Kits and Stations
Enpac
Spill Kit, Chem/Hazmat, Yellow
Mfr # 1361-YE
Zoro # G2579166
product price: $597.99
/ea
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 41 gal
- Fluids Absorbed Chemicals, Hazardous Materials
- Container Type Drum
- Container Capacity 65 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 1361-YE
- Zoro # G2579166
- UPC # 705340001181
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 37 1/2 in |
Width | 23 in |
Length | 27 3/4 in |
Container Size | 23 in W x 27 3/4 in L x 37 1/2 in H |
Container Length | 27 3/4 in |
Container Width | 23 in |
Container Height | 37 1/2 in |
Description
Spill Kit/Station, Fluids Absorbed Chemicals, Hazardous Materials, Volume Absorbed Per Kit 41 gal, Container Type Drum, 65 gal Container Capacity, 23 in W x 27 3/4 in L x 37 1/2 in H Container Size, Yellow, Sorbents Included (12) Medium Socks, (50) Pads, (8) Large Socks, 1 gal Ensorb Super Absorbent, PPE Included (2) Goggles, (2) Pair Nitrile Gloves, Additional Components Included (4) Disposable Bags and Ties, 65 gal Salvage Drum, Emergency Response Guide, Instruction Sheet, Pack Wipes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Safety Inspection Tag, 5-3/4 x 3 In, PK10 (86556)
- GVS-RPB PAPR Breathing (04-837)
- WOLVERINE 6-Inch Work Boot, M, 12, Brown, PR (W191077)
- 2W INTERNATIONAL Reflective Helmet Stickers, White (RS-16 WT)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1360-YE)
- ENPAC Biohazard Spill Kit, Clear (13-PPE)
- ENPAC ENPAC 30 Gallon Spill Kit, Universal (1330-YE)
- ENPAC Vehicle Spill Kit, Oil-Based Liquids (1302-YE)
- ENPAC Salvage Drum Spill Kit, Oil Only, 30 gal. (1332-YE)
- ENPAC Spill Containment Berm, 34 gal., Yellow (5633-YE-F)
- SPILLTECH HazMat Tote Spill Kit, 5 gal, Drum, Green (SPKHZ-GTOTE)
- Enpac Spill Control Supplies