Shop All Spill Control Kits and Stations
Enpac
Spill Kit, Chem/Hazmat, Yellow
Mfr # 1359-YE-SD
Zoro # G2065043
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 16 gal
- Fluids Absorbed Chemicals, Hazardous Materials
- Container Type Drum
- Volume Absorbed Per Pkg. 16 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 1359-YE-SD
- Zoro # G2065043
- UPC # 705340000283
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 46 in |
Length | 24 in |
Width | 29 in |
Container Size | 29 in W x 24 in L x 46 in H |
Container Length | 24 in |
Container Height | 46 in |
Container Width | 29 in |
Description
Spill Kit/Station, Fluids Absorbed Chemicals, Hazardous Materials, Volume Absorbed Per Kit 16 gal, Container Type Drum, 50 gal Container Capacity, 29 in W x 24 in L x 46 in H Container Size, Yellow, Sorbents Included (2) 1.5 cu ft Bag Ensorb Super Absorbent, Additional Components Included (10) Disposal Bags, 50 gal Wheeled Salvage Drum, Broom Handle, Broom Head, Dustpan/Brush Combo, Scoop, Lockable No, Static Dissipative No, UV Resistant Yes, DOT, NPDS, SPCC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Flammable Liquids Stored Here, Portrait (OS-DS-D-1218-V-1240)
- BOSS Glove Double Leather Palm Lrg (4057)
- 5.11 Station Wear Long Sleeved Shirt, Fire Nvy, Ctn, L (40052)
- ZORO SELECT Delineator Post, Orange, HDPE, 36 In (04-36-OWG)
- ENPAC ENPAC 30 Gallon Spill Kit, Universal (1330-YE)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1350-YE)
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (13-SP2O)
- ENPAC Containment Pool, 100 gal, 8 In H (5901-YE-D)
- ENPAC Vehicle Spill Kit, Oil-Based Liquids (13-KTSSO)
- ENPAC SpillPack, 27.75"Lx23"Wx37.5"H, 65 gal. (1165-YE)
- PARTNERS BRAND Spill Kit in Poly Drum, 20 Gallon, 1/Case (SPLKIT120)
- Enpac Spill Control Supplies