Shop All Spill Control Kits and Stations
Enpac
Spill Kit, Chem/Hazmat, Yellow
Mfr # 1347-YE
Zoro # G0248245
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,043.99
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 95 gal
- Fluids Absorbed Chemicals, Hazardous Materials
- Container Type Chest
- Container Capacity 95 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enpac
- MFR # 1347-YE
- Zoro # G0248245
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 33 1/2 in |
Width | 47 1/4 in |
Length | 51 1/2 in |
Container Size | 47 1/4 in W x 51 1/2 in L x 33 1/2 in H |
Container Width | 47 1/4 in |
Container Length | 51 1/2 in |
Container Height | 33 1/2 in |
Description
Spill Kit/Station, Fluids Absorbed Chemicals, Hazardous Materials, Volume Absorbed Per Kit 95 gal, Container Type Chest, 95 gal Container Capacity, 47 1/4 in W x 51 1/2 in L x 33 1/2 in H Container Size, Yellow, Sorbents Included (10) Large Socks, (150) Pads, (30) Medium Socks, ENSORB, PPE Included (2) Goggles, (4) Nitrile Gloves, Additional Components Included (15) Disposal Bags, (15) Ties, Emergency Response Guide, Instructions, Large Tote Combo with 4 in Wheel Set, MSDS, Pack Wipers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH PVC Coated Gloves, Palm Coverage, Red, 2XL, PR (NF11/11XXL)
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms and Thumb Crotch, Size S, 12PK (GL603DPC5S)
- INDUSTRIAL SCIENTIFIC Docking Station, VentisMX4, CloudConnected (18109327-131)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Size L (9) (99-1-9780-9)
- ENPAC SpillPack, 27.75"Lx23"Wx37.5"H, 65 gal. (1165-YE)
- ENPAC Vehicle Spill Kit, Oil-Based Liquids (1302-YE)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1390-YE)
- ENPAC Spill Kit Refill, Chem/Hazmat, Brown (1397-RF)
- ENPAC Salvage Drum Spill Kit, Universal, 30 gal. (1330-YE)
- ENPAC Tamper Seal, PK10 (13-TS)
- SPILLTECH Oil-Only Tote Spill Kit, 5 gal, Drum, Green (SPKO-GTOTE)
- Enpac Spill Control Kits and Stations