Shop All Spill Control Kits and Stations
Enpac
Spill Kit, Chem/Hazmat, Yellow
Mfr # 1310-YE
Zoro # G4065433
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fluids Absorbed Chemicals, Hazardous Materials
- Spill Control - Fluids Absorbed Chemical, Hazmat
- Container Type Bag
- Volume Absorbed Per Pkg. 10 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 1310-YE
- Zoro # G4065433
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 19 in |
Length | 19 in |
Width | 20 in |
Container Size | 20 in W x 19 in L x 19 in H |
Container Length | 19 in |
Container Width | 20 in |
Container Height | 19 in |
Description
Spill Kit/Station, Fluids Absorbed Chemicals, Hazardous Materials, Volume Absorbed Per Kit 10 gal, Container Type Bag, 20 in W x 19 in L x 19 in H Container Size, Yellow, Sorbents Included (2) Large Universal Socks, (20) Universal Absorbent Pads, (3) Medium Universal Socks, Quart ENSORb, PPE Included Goggle, Pair Nitrile Gloves, Additional Components Included Disposal Bag and Tie, Emergency Response Guidebook, Heavy-Duty Duffel, Instruction Sheet and SDS, Lockable No, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Flexible Vinyl Adapter Reducer, 12" to 8 (9550-50)
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, L, 12PK (6414)
- MARKAL Quik Stik Plus Oily Surface Yellow (28881G)
- 3M SCOTT Spectacle Kit, AV-3000 Facepieces (805753-01)
- ENPAC Biohazard Spill Kit, Clear (13-PPE)
- ENPAC Spill Kit Refill, Oil-Based Liquids (1399-RF)
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (13-SP2O)
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (1322-YE)
- ENPAC Spill Containment Berm, 74 gal., Yellow (5646-YE-F)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (13-30-U-PI)
- WYK Spill Kit, Acidsafe, Gal Pail (AS3105)
- Enpac Spill Control Supplies