Shop All Spill Control Kits and Stations
Enpac
Spill Kit, Chem/Hazmat, Yellow
Mfr # 13-WSHT50
Zoro # G7093003
product price: $802.99
/ea
Free Shipping & Returns
$802.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 39 gal
- Fluids Absorbed Chemicals, Hazardous Materials
- Container Type Drum
- Container Capacity 50 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 13-WSHT50
- Zoro # G7093003
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 46 in |
Width | 29 in |
Length | 24 in |
Container Size | 29 in W x 24 in L x 46 in H |
Container Length | 24 in |
Container Height | 46 in |
Container Width | 29 in |
Description
Spill Kit/Station, Fluids Absorbed Chemicals, Hazardous Materials, Volume Absorbed Per Kit 39 gal, Container Type Drum, 50 gal Container Capacity, 29 in W x 24 in L x 46 in H Container Size, Yellow, Sorbents Included 1 gal Jug Ensorb, Hand Carried Aggressive Spill Kit, Hand Carried Oil Only Spill Kit, Hand Carried Universal Spill Kit, PPE Included PPE Spill Pak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Label, 3-1/2x5, Warning Arc Flash and, LELC374 (LELC374)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, S, PR (7041)
- LITHONIA LIGHTING Combo Exit Fixture, Black/Red (LHQM LED B R M6)
- KIDDE Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (PROPLUS5)
- ENPAC Duck Pond Mini-Berm, 40 gal Spill Capacity, Industial Fabric (5644-YE)
- ENPAC Vehicle Spill Kit, Oil-Based Liquids (13-TWSK-O)
- ENPAC Duck Pond Mini-Berm, 20 gal Spill Capacity, Industial Fabric (5624-YE)
- ENPAC Containment Pool, 66 gal, 14 In H (5966-YE)
- ENPAC Spill Kit Refill, Chem/Hazmat, Brown (1397-RF)
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (1399-YE)
- STARDUST Spill Kit, Oil-Based Liquids, Yellow (D920P)
- Enpac Spill Control Supplies