Shop All Spill Control Kits and Stations
Enpac
Spill Kit, Chem/Hazmat, Yellow
Mfr # 13-WMXL-A
Zoro # G6435213
product price: $669.99
/ea
Free Shipping & Returns
$669.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Fluids Absorbed Chemicals, Hazardous Materials
- Spill Control - Fluids Absorbed 25 gal
- Container Type Wall Mounted Cabinet
- Container Capacity 25 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 13-WMXL-A
- Zoro # G6435213
- UPC # 705340000566
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 33 in |
Length | 20 in |
Width | 14 1/2 in |
Container Size | 14 1/2 in W x 20 in L x 33 in H |
Container Length | 20 in |
Container Width | 14 1/2 in |
Container Height | 33 in |
Description
Spill Kit/Station, Fluids Absorbed Chemicals, Hazardous Materials, Volume Absorbed Per Kit 25 gal, Container Type Wall Mounted Cabinet, 25 gal Container Capacity, 14 1/2 in W x 20 in L x 33 in H Container Size, Yellow, Sorbents Included (50) Aggressive Absorbent Pads, (6) Aggressive Pillows, (7) Medium Aggressive Socks, 1 gal Jug ENSORB, PPE Included (2) Pair goggles, (2) Pair Nitrile Gloves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Equa-Flo Cap Clamp (107-280)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-06-5501)
- KLEENGUARD V30 Nemesis Safety Glasses, Anti-Fog, Scratch-Resistant, Wraparound, Black Half-Frame, Smoke Lens (22475)
- ROLL PRODUCTS Hazard Chemical Label, 3/4HX2-1/2W, PK250 (141539)
- ENPAC ENPAC® Universal Spill Kit, 20 Gallon (1320-YE)
- ENPAC Duck Pond Mini-Berm, 20 gal Spill Capacity, Industial Fabric (5624-YE)
- ENPAC Salvage Drum Spill Kit, Aggresive, 30 gal. (1331-YE)
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (13-SP2O)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1393-YE)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1391-YE)
- BRADY Spill Kit, Chem/Hazmat, Yellow (SKH-55W)
- Enpac Spill Control Kits and Stations