Shop All Spill Control Kits and Stations
Enpac
Spill Kit, Chem/Hazmat, Yellow
Mfr # 13-WML-U
Zoro # G6424257
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fluids Absorbed Chemicals, Hazardous Materials
- Spill Control - Fluids Absorbed 15 gal
- Container Type Wall Mounted Cabinet
- Volume Absorbed Per Pkg. 15 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 13-WML-U
- Zoro # G6424257
- UPC # 705340000474
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 8 in |
Length | 16 1/2 in |
Width | 34 in |
Container Size | 34 in W x 16 1/2 in L x 8 in H |
Container Length | 16 1/2 in |
Container Width | 34 in |
Container Height | 8 in |
Description
Spill Kit/Station, Fluids Absorbed Chemicals, Hazardous Materials, Volume Absorbed Per Kit 15 gal, Container Type Wall Mounted Cabinet, 15 gal Container Capacity, 34 in W x 16 1/2 in L x 8 in H Container Size, Yellow, Sorbents Included (25) Pads, (4) Medium Socks, (4) Pillows, Jug ENSORB, PPE Included Goggles, Pair Nitrile Gloves, Additional Components Included (25) Wipes, (4) Disposal Bags with Ties, Emergency Response Guide, Instruction Sheet & MSDS(s), Locker Hand Seal, Wall Locker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS SE SV2Z Org Mesh XLrg (SV25-2ZOM-XL)
- SIGNMISSION Designer Series-Private Property No Parking Or Trespassing With Symbols, 18" x 18", G-1818-9916 (A-DES-G-1818-9916)
- HEXARMOR Cut Resistant Mechanics Gloves, A6 Cut Level, Uncoated, M, 1 PR (4018-M (8))
- HY-KO Self-adhesive Reflective Numbers, Pack of 10 (RV-50/0)
- ENPAC Spill Kit Refill, Chem/Hazmat, Brown (1330-RF)
- ENPAC Spill Kit Refill, Oil-Based Liquids (1399-RF)
- ENPAC Vehicle Spill Kit, Oil-Based Liquids (13-TWSK-O)
- ENPAC Spill Containment Berm, 34 gal., Yellow (5633-YE-F)
- ENPAC Snap Wall Containment Brm, 1944gal (48-10261-BK-SU)
- ENPAC Spill Containment Berm, 74 gal., Yellow (5646-YE-F)
- PIG Spill Kit, Universal, Black (KIT223)
- Enpac Spill Control Kits and Stations