Shop All Spill Control Kits and Stations
Enpac
Spill Kit, Chem/Hazmat, Yellow
Mfr # 13-SHT95
Zoro # G9824656
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,238.99
Free 30-Day Returns
Key Features
- Color Yellow
- Fluids Absorbed Chemicals, Hazardous Materials
- Spill Control - Fluids Absorbed 51 gal
- Container Type Drum
- Container Capacity 95 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enpac
- MFR # 13-SHT95
- Zoro # G9824656
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 40 in |
Length | 31 1/2 in |
Width | 31 1/2 in |
Container Size | 31 1/2 in W x 31 1/2 in L x 40 in H |
Container Length | 31 1/2 in |
Container Height | 40 in |
Container Width | 31 1/2 in |
Description
Spill Kit/Station, Fluids Absorbed Chemicals, Hazardous Materials, Volume Absorbed Per Kit 51 gal, Container Type Drum, 95 gal Container Capacity, 31 1/2 in W x 31 1/2 in L x 40 in H Container Size, Yellow, Sorbents Included 1 gal Jug Ensorb, PPE Included PPE Spill Pak
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 10, 1 PR (58-430)
- KISHIGO 2XL Class 2 Breakaway High Visibility Vest, Lime (1174-2X)
- ZORO SELECT Flagging Tape, Pnk Glo/Wh, 150ft x 1-3/8In (SPGW-200)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Ribbed Stretch Nylon (HUG2-02-S)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1320-YE)
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (1399-YE-SD-GA)
- ENPAC SpillPack, 27.75"Lx23"Wx37.5"H, 95 gal. (1195-YE)
- ENPAC SpillPack, 27.75"Lx23"Wx37.5"H, 65 gal. (1165-YE)
- ENPAC Salvage Drum Spill Kit, Aggresive, 30 gal. (1331-YE)
- ENPAC Spill Containment Berm, 34 gal., Yellow (5633-YE-F)
- ENPAC Poly Edge Response Carrier, 34x20x16" (1601-BK)
- Enpac Spill Control Kits and Stations