Shop All Spill Control Kits and Stations
Enpac
Spill Kit, Chem/Hazmat, Yellow
Mfr # 13-SHT30
Zoro # G6130266
Free Shipping & Returns
$765.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fluids Absorbed Chemicals, Hazardous Materials
- Spill Control - Fluids Absorbed 39 gal
- Container Type Drum
- Container Capacity 30 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enpac
- MFR # 13-SHT30
- Zoro # G6130266
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 19 in |
Width | 22 1/4 in |
Length | 22 1/4 in |
Container Size | 22 1/4 in W x 22 1/4 in L x 19 in H |
Container Width | 22 1/4 in |
Container Height | 19 in |
Container Length | 22 1/4 in |
Description
Spill Kit/Station, Fluids Absorbed Chemicals, Hazardous Materials, Volume Absorbed Per Kit 39 gal, Container Type Drum, 30 gal Container Capacity, 22 1/4 in W x 22 1/4 in L x 19 in H Container Size, Yellow, Sorbents Included 1 gal Jug Ensorb, Hand Carried Aggressive Spill Kit, Hand Carried Oil Only Spill Kit, Hand Carried Universal Spill Kit, PPE Included PPE Spill Pak
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Zip Evo Cap- Nylon Protection (826060000KK)
- INCOM Arrow Tape, Black/White, 4 In. W, PMA459 (PMA459)
- SAS SAFETY VISOR (5140) CLEAR (SA5150)
- SIGNMISSION OSHA Notice Sign, 14" Height, Aluminum, No Headphones Or Loose Jewelry Allowed Sign, Portrait (OS-NS-A-1014-V-14652)
- ENPAC ENPAC 4341 Storm Sentinel Catch Basin Insert Rectangular, Adjustable (4341)
- ENPAC Vehicle Spill Kit, Chem/Hazmat (ENP D710)
- ENPAC Containment Pool, 66 gal, 14 In H (5966-YE)
- ENPAC Leak Sealing Kit, Seal Fuel Tanks (13-LRK)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1397-YE-SD-GA)
- ENPAC Spill Containment Berm, 15 gal., Yellow (5622-YE-F)
- BRADY Spill Kit, Oil-Based Liquids, Yellow (SKO-55)
- Enpac Spill Control Kits and Stations