Shop All Spill Control Kits and Stations
Enpac
Spill Control Station, Chem/Hazmat
Mfr # 13-ESS
Zoro # G7071075
original price:
$109.99
5% off
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fluids Absorbed Chemicals, Hazardous Materials
- Spill Control - Fluids Absorbed 1 gal
- Container Type Wall Mounted Rack
- Container Capacity 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enpac
- MFR # 13-ESS
- Zoro # G7071075
- UPC # 705340000252
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 20 1/2 in |
Width | 6 1/2 in |
Length | 12 1/2 in |
Container Size | 6 1/2 in W x 12 1/2 in L x 20 1/2 in H |
Container Length | 12 1/2 in |
Container Width | 6 1/2 in |
Container Height | 20 1/2 in |
Description
Spill Kit/Station, Fluids Absorbed Chemicals, Hazardous Materials, Volume Absorbed Per Kit 1 gal, Container Type Wall Mounted Rack, 1 gal Container Capacity, 6 1/2 in W x 12 1/2 in L x 20 1/2 in H Container Size, Yellow, Sorbents Included 1 gal Jug ENSORB, Additional Components Included (10) Trash Bags, Dust Pan, Hand Broom, SDS, Universal Spill Kit Sticker, Wire Rack, Lockable No, Static Dissipative No, UV Resistant Yes, EPA, NPDES, SPCC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Long Sleeve T-Shirt, XL, ANSI Class 2 (LUX-LSET2B-YXL)
- PEAKWORKS Safety Body Restraint Belts - Standard (V8051014)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 1 PR (97-008)
- ZING Stop Sign, 18" W, 18" H, English, Aluminum, Red, Thickness: 0.080" (2292)
- ENPAC Spill Kit Refill, Oil-Based Liquids (1399-RF)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (ENP D715)
- ENPAC Vehicle Spill Kit, Oil-Based Liquids (13-TWSK-O)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1359-YE-SD)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1320-YE)
- ENPAC Duck Pond Mini-Berm, 40 gal Spill Capacity, Industial Fabric (5644-YE)
- WYK Spill Kit, Acidsafe, Gal Pail (AS3105)
- Enpac Spill Control Kits and Stations