Shop All Spill Containment Accessories
Enpac
Spill Containment with Drain, 1200 lb.
Mfr # 2078-YE-D
Zoro # G9900326
product price: $632.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$632.99
Free 30-Day Returns
Key Features
- Covered/Uncovered Covered
- Spill Containment Load Capacity 1,200 lb
- Drain Included Yes
- Number of Drums 2
- Standards EPA 40 CFR 264.175, NPDES, SPCC, UFC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 2078-YE-D
- Zoro # G9900326
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 35 in |
Length | 60 1/2 in |
Height | 42 in |
Dimensions | 60 1/2 in x 35 in x 42 in |
Bottom Inside Dimensions | 51 1/4 in x 26 1/4 in |
Bottom Inside Lengths | 51 1/4 in |
Bottom Inside Widths | 26 1/4 in |
Description
Covered Drum Spill Containment, Bottom Inside Dimensions 51 1/4 in x 26 1/4 in, Bottom Inside Length 51 1/4 in, Bottom Inside Width 26 1/4 in, Color Yellow, Composition Polyethylene, Dimensions 60 1/2 in x 35 in x 42 in, Includes Drain Yes, For Container Type Drums, For Use With Container Type/Spill Capacity 2 Drum 264 gal Capacity, For Use With Standard Fork Yes, Forklift Pockets Yes, Height 42 in, Includes Drain, Indoor/Outdoor Use Outdoor, Length 60 1/2 in, Manufacturer Warranty 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO BY ERGODYNE Winter Liner, Shoulder, 2-Layer Cott/Flc (6852)
- MCR SAFETY Safety Glasses, Blue Scratch-Resistant (BK118)
- ARIAT Size 13 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- MCR SAFETY NitriShield, Disposable Industrial/Food Grade Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100 PK (6015XL)
- ENPAC Stinger Econo-Berm, 8 L x 6 W x 1 ft. H (48-861-AS)
- ENPAC Dewatering Filter Bag, 3 ft. X 3 ft. (430303)
- ENPAC Catch Basin Insert, 500 gpm, Black (4340-IB)
- ENPAC Spill Containment, 1200 lb. (2038-YE)
- ENPAC Drum Spill Containment Pallet, 66gal, Yllw (5102-YE)
- ENPAC Maintenance Blanket, 6 x 12 ft. (4725-BK)
- ULTRATECH Cvrd Drum Spl Cntnmnt Palet, 63-1/2 in. H (1082)
- Enpac Spill Containment Accessories