Shop All Spill Containment Accessories
Enpac
Spill Containment with Drain, 1200 lb.
Mfr # 2077-YE-D
Zoro # G9900344
product price: $1,074.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,074.99
Free 30-Day Returns
Key Features
- Covered/Uncovered Covered
- Spill Containment Load Capacity 1,200 lb
- Drain Included Yes
- Material High Density Polyethylene
- Modular / Nonmodular Nonmodular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 2077-YE-D
- Zoro # G9900344
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 64 in |
Width | 34 in |
Length | 60 1/4 in |
Bottom Inside Dimensions | 51 1/4 in x 26 1/4 in |
Bottom Inside Widths | 26 1/4 in |
Bottom Inside Lengths | 51 1/4 in |
Dimensions | 60 1/4 in x 34 in x 64 in |
Description
Covered Drum Spill Containment, Bottom Inside Dimensions 51 1/4 in x 26 1/4 in, Bottom Inside Length 51 1/4 in, Bottom Inside Width 26 1/4 in, Color Yellow, Composition Polyethylene, Dimensions 60 1/4 in x 34 in x 64 in, Includes Drain Yes, For Container Type Drums, For Use With Container Type/Spill Capacity 2 Drum 264 gal Capacity, For Use With Standard Fork Yes, Forklift Pockets Yes, Height 64 in, Includes Drain, Indoor/Outdoor Use Indoor, Outdoor, Length 60 1/4 in, Manufacturer Warranty 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX OccuNomix Vulcan Cowboy Hard Hat with Ratchet Suspension Tan, VCB200-15 (VCB200-15)
- BRADY Thermal Transfer Label, Clear, Labels/Roll: 1000 (THT-19-430-1)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Green, XL, PR (47-200)
- PRESCO "Pesticide Treated Area—Do Not Enter" Barricade Tape (B3103R504)
- ENPAC Poly-Top for 50 Gal Wheeled PolyOverpack (1259-TARP)
- ENPAC Coverd Drum Spl Contnmnt Hut, 94 in. H (4010-YE)
- ENPAC Catch Basin Insert, 500 gpm, Black (4340-IB)
- ENPAC Drum Spill Containment Pallet, 66gal, Yllw (5102-YE-D)
- ENPAC Spill Collection System, Yellow, 600 lb. (8001-YE)
- ENPAC Spill Containment Caddy (5300-YE-A)
- ULTRATECH Spill Tray, Black, Spill Cap. 16.5 gal. (2328)
- Enpac Spill Control Supplies