Shop All Spill Control Kits and Stations
Enpac
Spill Containment Berm, 74 gal., Yellow
Mfr # 5646-YE-F
Zoro # G6634616
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Capacity 74 gal
- Height 6 in
- Includes Safety Secure Strap
- Width 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 5646-YE-F
- Zoro # G6634616
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 6 in |
Width | 72 in |
Length | 48 in |
Dimensions | 48 in L x 72 in W |
Bottom Inside Dimensions | 48 in L x 72 in W |
Collapsed Width | 11 in |
Bottom Inside Lengths | 48 in |
Bottom Inside Widths | 72 in |
Collapsed Dimensions | 72 in L x 11 in W x 6 in H |
Collapsed Height | 6 in |
Collapsed Length | 72 in |
Description
Spill Containment Berm, Bottom Inside Dimensions 48 in L x 72 in W, Bottom Inside Length 48 in, Bottom Inside Width 72 in, Collapsed Dimensions 72 in L x 11 in W x 6 in H, Collapsed Height 6 in, Collapsed Length 72 in, Collapsed Width 11 in, Color Yellow, Composition PVC, Dimensions 48 in L x 72 in W, For Number of 55 gal. Drums 6, Height 6 in, Includes Safety Secure Strap, Includes Overflow Bladder No, Indoor/Outdoor Use Indoor, Length 48 in, Manufacturer Warranty 1 yr, Number of Handles 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 4 Cut Resistant Latex Dipped Winter Insulated Gloves - X-Large (48-73-7943)
- VISUAL WORKPLACE Floor Stencil, 24"x24", No Pedestrians (60-1924-2424-TR679)
- MOLDEX Surgical Mask, N95, S, 4-Ply, PK10 (4151)
- NOTRAX Footwear Sanitizing Mat, Black, 3 ft. L (351S3239BL)
- ENPAC Duck Pond Mini-Berm, 40 gal Spill Capacity, Industial Fabric (5644-YE)
- ENPAC Spill Kit Refill, Oil-Based Liquids (1399-RF)
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (1399-YE)
- ENPAC ENPAC 4341 Storm Sentinel Catch Basin Insert Rectangular, Adjustable (4341)
- ENPAC Vehicle Spill Kit, Oil-Based Liquids (13-KTSSO)
- ENPAC ENPAC 30 Gallon Spill Kit, Universal (1330-YE)
- SPILLTECH Spill Kit Refill, Box, Universal, 10" H (RSPKU-20)
- Enpac Spill Control Supplies