Shop All Spill Control Kits and Stations
Enpac
Spill Containment Berm, 30 gal., Yellow
Mfr # 5624-YE-F
Zoro # G6906611
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Capacity 30 gal
- Height 6 in
- Includes Safety Secure Strap
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 5624-YE-F
- Zoro # G6906611
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 6 in |
Width | 48 in |
Length | 24 in |
Collapsed Dimensions | 48 in L x 8 in W x 6 in H |
Collapsed Width | 8 in |
Bottom Inside Lengths | 24 in |
Collapsed Height | 6 in |
Bottom Inside Dimensions | 24 in L x 48 in W |
Bottom Inside Widths | 48 in |
Dimensions | 24 in L x 48 in W |
Collapsed Length | 48 in |
Description
Spill Containment Berm, Bottom Inside Dimensions 24 in L x 48 in W, Bottom Inside Length 24 in, Bottom Inside Width 48 in, Collapsed Dimensions 48 in L x 8 in W x 6 in H, Collapsed Height 6 in, Collapsed Length 48 in, Collapsed Width 8 in, Color Yellow, Composition PVC, Dimensions 24 in L x 48 in W, For Number of 55 gal. Drums 2, Height 6 in, Includes Safety Secure Strap, Includes Overflow Bladder No, Indoor/Outdoor Use Indoor, Length 24 in, Manufacturer Warranty 1 yr, Number of Handles 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG DrainBlocker Cover, 60 x 36 In (PLR408)
- CAROLINA SHOE Size 10 Men's 8 in Work Boot Steel Work Boot, Brown (1809)
- NMC Danger Electrical Equipment Sign, D433AB (D433AB)
- AVENGER SAFETY FOOTWEAR Size 9 RIPSAW WELLINGTON AT, MENS PR (A7831-9W)
- ENPAC SpillPack, 27.75"Lx23"Wx37.5"H, 95 gal. (1195-YE)
- ENPAC Containment Pool, 100 gal, 8 In H (5901-YE-D)
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (1399-YE)
- ENPAC ENPAC® Universal Spill Kit, 20 Gallon (1320-YE)
- ENPAC Large Tote Combo Spill Kit, Aggressive (1348-YE)
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (1322-YE)
- CONDOR Spill Kit, Universal (35ZR69)
- Enpac Spill Control Kits and Stations