Shop All Spill Control Kits and Stations
Enpac
Spill Containment Berm, 22 gal., Yellow
Mfr # 5623-YE-F
Zoro # G6919595
original price:
$191.62
7% off
new price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Capacity 22 gal
- Height 6 in
- Includes Safety Secure Strap
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 5623-YE-F
- Zoro # G6919595
- UPC # 705340005363
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 6 in |
Width | 36 in |
Length | 24 in |
Dimensions | 24 in L x 36 in W |
Collapsed Dimensions | 36 in L x 7 in W x 6 in H |
Collapsed Height | 6 in |
Bottom Inside Lengths | 24 in |
Collapsed Width | 7 in |
Bottom Inside Dimensions | 24 in L x 36 in W |
Collapsed Length | 36 in |
Bottom Inside Widths | 36 in |
Description
Spill Containment Berm, Bottom Inside Dimensions 24 in L x 36 in W, Bottom Inside Length 24 in, Bottom Inside Width 36 in, Collapsed Dimensions 36 in L x 7 in W x 6 in H, Collapsed Height 6 in, Collapsed Length 36 in, Collapsed Width 7 in, Color Yellow, Composition PVC, Dimensions 24 in L x 36 in W, Height 6 in, Includes Safety Secure Strap, Includes Overflow Bladder No, Indoor/Outdoor Use Indoor, Length 24 in, Manufacturer Warranty 1 yr, Number of Handles 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Plastic Admittance Sign, 14"x10", U1-1001-NP_7X10 (U1-1001-NP_7X10)
- 3M N95 Disposable Respirator, 8210V, Cool Flow Exhalation Valve, Dual Headstrap, White, Pack of 10 (8210V)
- CORTINA SAFETY PRODUCTS Lamba, Cones, 36", Plain (03-600-00)
- HEXARMOR Safety Gloves, Knit, A5, S, Black/Blue, PR (3020-S (7))
- ENPAC Poly Edge Response Carrier, 34x20x16" (1601-BK)
- ENPAC Spill Kit Refill, Chem/Hazmat, Brown (1397-RF)
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (1322-YE)
- ENPAC Spill Containment Berm, 34 gal., Yellow (5633-YE-F)
- ENPAC Vehicle Spill Kit, Chem/Hazmat (1300-YE)
- ENPAC Containment Pool, 100 gal, 8 In H (5901-YE)
- SPILLTECH Spill Kit, Drum, Universal, 28-1/4" H (SPKU-65)
- Enpac Spill Control Kits and Stations