Shop All Spill Containment Accessories
Enpac
Spill Containment, 1200 lb.
Mfr # 2078-YE
Zoro # G9900335
product price: $616.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$616.99
Free 30-Day Returns
Key Features
- Covered/Uncovered Uncovered
- Spill Containment Load Capacity 1,200 lb
- Drain Included No
- Length 60 1/2 in
- Spill Capacity 264 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 2078-YE
- Zoro # G9900335
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 60 1/2 in |
Width | 35 in |
Height | 42 in |
Bottom Inside Lengths | 51 1/4 in |
Bottom Inside Widths | 26 1/4 in |
Bottom Inside Dimensions | 51 1/4 in x 26 1/4 in |
Dimensions | 60 1/2 in x 35 in x 42 in |
Description
Drum Spill Containment, Bottom Inside Dimensions 51 1/4 in x 26 1/4 in, Bottom Inside Length 51 1/4 in, Bottom Inside Width 26 1/4 in, Color Yellow, Composition Polyethylene, Dimensions 60 1/2 in x 35 in x 42 in, Includes Drain No, For Container Type Drums, For Use With Container Type/Spill Capacity 2 Drum 264 gal Capacity, For Use With Standard Fork Yes, Forklift Pockets Yes, Height 42 in, Indoor/Outdoor Use Outdoor, Length 60 1/2 in, Manufacturer Warranty 1 yr, Sump Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, XL, PR (MU3624GKXL)
- MILWAUKEE TOOL Work Gloves, XL, Black/Brown/Red (48-73-0023)
- ERB SAFETY Rain Jacket, Oversized, HiViz, Lime, M-L (61495)
- BRADY Numbers and Letters Labels, PK 10 (5100P-5)
- ENPAC Containment Pool, 100 gal, 18 In H (5900-YE)
- ENPAC Rail Containment Berm, 120 Gal (48-RSB-FS)
- ENPAC Snap Wall Containment Berm, 160gal (57-488-YE-SU)
- ENPAC Snap Wall Containment Berm, 269gal (48-661-BK-SU)
- ENPAC Snap-Up Stinger Berm, 12x36x1 (48-12361-BK-SU)
- ENPAC Double Drum Stack Module (6002-YE)
- PIG SpillBlocker Tabletop Dike, Yellow, 1 In (PLR229)
- Enpac Spill Control Supplies