Shop All Spill Containment Accessories
Enpac
Spill Containment, 1200 lb.
Mfr # 2077-YE
Zoro # G9900353
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,195.99
Free 30-Day Returns
Key Features
- Covered/Uncovered Covered
- Spill Containment Load Capacity 1,200 lb
- Drain Included No
- Spill Capacity 264 gal
- Number of Drums 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enpac
- MFR # 2077-YE
- Zoro # G9900353
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 35 in |
Height | 63 1/4 in |
Length | 60 1/2 in |
Bottom Inside Widths | 26 1/4 in |
Bottom Inside Lengths | 51 1/4 in |
Bottom Inside Dimensions | 51 1/4 in x 26 1/4 in |
Dimensions | 60 1/2 in x 35 in x 63 1/4 in |
Description
Covered Drum Spill Containment, Bottom Inside Dimensions 51 1/4 in x 26 1/4 in, Bottom Inside Length 51 1/4 in, Bottom Inside Width 26 1/4 in, Color Yellow, Composition Polyethylene, Dimensions 60 1/2 in x 35 in x 63 1/4 in, Includes Drain No, For Container Type Drums, For Use With Container Type/Spill Capacity 2 Drum 264 gal Capacity, For Use With Standard Fork Yes, Forklift Pockets Yes, Height 63 1/4 in, Indoor/Outdoor Use Indoor, Outdoor, Length 60 1/2 in, Manufacturer Warranty 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE XL Lime Hi-Vis Softshell Water-Resistant Jacket (8353)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black, S, 12PK (N9699S)
- NMC Danger Face Shield Required Sign, 10 in Height, 14 in Width, Rigid Plastic (D274RB)
- REEBOK Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Black (RB6750)
- ENPAC Drum Stacker Shelf, 17 In. L, 22 In. W (6003-YE)
- ENPAC Spill Berm, 8in.L, 11in.W, 0.1in.H, Black (48-BRK)
- ENPAC Stinger EconoBerm, 10 L x 10 W x 1 ft. H (48-10101-AS)
- ENPAC Poly-Top for 50 Gal Wheeled PolyOverpack (1259-TARP)
- ENPAC Snap Wall Containment Berm, 748gal (48-10101-BK-SU)
- ENPAC Spill Collection System, Yellow, 500 lb. (5205-YE)
- ECOBAILER Disposable Bailer, 1365mL, Clear PVC, PK24 (ECOPROPVCWT-154)
- Enpac Spill Containment Accessories