Shop All Spill Containment Accessories
Enpac
Spill Collection System, Yellow, 600 lb.
Mfr # 8002-YE
Zoro # G7070551
product price: $576.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$576.99
Free 30-Day Returns
Key Features
- Outside Dia. 33 in
- Depth 42 in
- Spill Containment Load Capacity 600 lb
- Drain Included No
- Length 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 8002-YE
- Zoro # G7070551
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 33 in |
Depth | 42 in |
Length | 33 in |
Width | 33 in |
Inside Dia. | 27 1/8 in |
Height | 42 in |
Dimensions | 33 in x 33 in x 42 in |
Details
Spill Containment Load Capacity | 600 lb |
Drain Included | No |
Standards | EPA 40 CFR 264.175, SPCC, NPDES |
Load Capacity | 600 lb |
Item | Spill Collection System |
Includes | 55-Gallon Poly Drum, Drum Funnel, Drum Dolly |
Color | Yellow |
Material | Polyethylene |
Spill Capacity | 70 gal |
Recycled Content (%) | No Recycled Content |
Series | Poly-Collector 66 |
Product Type | Mobile Spill Collector Kit |
For Use With Brand | ENPAC |
Holds Small Containers | Yes |
Manufacturer Warranty | 1 yr |
Indoor/Outdoor Use | Indoor |
Fluorinated | No |
Description
Spill Collection System, Depth 42 in, Dimensions 33 in x 33 in x 42 in, Fluorinated No, For Use With Brand ENPAC, Holds Small Containers Yes, Indoor/Outdoor Use Indoor, Length 33 in, Load Capacity 600 lb, Manufacturer Warranty 1 yr, Material Polyethylene, Product Type Mobile Spill Collector Kit, Recycled Content ( Percent) No Recycled Content, Series Poly-Collector 66, Spill Capacity 70 gal, Width 33 in, Color Yellow, Includes 55-Gallon Poly Drum, Drum Funnel, Drum Dolly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Front Brim Hard Hat, Type 1, Class C (76447-NUV-H702RL)
- DEWALT Safety Glasses, Gray Scratch-Resistant (DPG101-2D)
- ANSELL TouchNTuff 92-575, Nitrile Disposable Gloves, 4.3 mil Palm, Food Grade, Powdered, S, 100 PK, Blue (92-575)
- MCR SAFETY Safety Goggles, Clear Anti-Fog Lens, General Purpose Series (2225RB)
- ENPAC HazMat Disposal Bags, Yellow, PK250 (R14005)
- ENPAC Snap Wall Containment Berm, 160gal (57-488-YE-SU)
- ENPAC Spill Berm, 8in.L, 11in.W, 0.1in.H, Black (48-BRK)
- ENPAC Catch Basin Insert, 500 gpm, Black (4343-IB)
- ENPAC Stinger Econo-Berm, 8 L x 6 W x 1 ft. H (48-861-AS)
- ENPAC Stinger Econo-Berm, 5 L x 5 W x 1 ft. H (48-551-AS)
- PIG Mat Roll Refil for 55VE33,135 ft L (MAT1822)
- Enpac Spill Containment Accessories