Shop All Spill Containment Accessories
Enpac
Spill Berm Repair Kit, For 12In Side Wall
Mfr # 48-BRK-DLX-12
Zoro # G6845867
product price: $1,255.99
/ea
Free Shipping & Returns
$1,255.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With ENPAC Containment Berms
- Includes Leister Professional Heat Gun, 1 sq. yd. XR Material, 1 sq. yd. PVC, (4) 12" Replacement Says, (5) Peel and Stick Quick Repair Patches, (1) Roller, (1) Cutting Knife, (1) Lockable Tool Box
- Width 12 in
- Material PVC, XR
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 48-BRK-DLX-12
- Zoro # G6845867
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 12 in |
Height | 12 in |
Length | 24 in |
Patch Length | 8 in |
Patch Width | 11 in |
Description
Spill Berm Kit, Color Black/Yellow, Components Included Leister Professional Heat Gun, 1 sq. yd. XR Material, 1 sq. yd. PVC, (4) 12 in Replacement Says, (5) Peel and Stick Quick Repair Patches, (1) Roller, (1) Cutting Knife, (1) Lockable Tool Box, For Use With Brand Enpac, For Use with Series Stinger Snap Up, Stinger Snap Foam, Stinger Spill Pal, L-bracket, For Use With ENPAC Containment Berms, Heat Gun Type Hand Held Heat Gun, Height 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Safety Cone, 36 in H, 12 1/4 in W, HDPE, Cone, English, French, Spanish, FG627600YEL (FG627600YEL)
- OCCUNOMIX Long Sleeve T-Shirt, 2XL, ANSI Class 3 (LUX-CSWT-Y2X)
- MSA SAFETY V-Gard Faceshield Frame, Dielectric Protection, Debris Control/Frame, For MSA Slotted Caps, Black (10115730)
- NITRILITE Cleanroom Gloves, Nitrile, XL, 5 mil, PK100 (93-311)
- ENPAC ENPAC® 4340 Storm Sentinel„¢ Catch Basin Insert Round, Adjustable 27" To 29" Dia. (4340)
- ENPAC Spill Containment, 1200 lb. (2038-YE)
- ENPAC Dewatering Filter Bag, 3 ft. X 3 ft. (430303)
- ENPAC Drum Spill Containment Pallet, 66gal, Yllw (5222-YE)
- ENPAC Dewatering Filter Bag, 12 ft. X 12 ft. (431212)
- ENPAC Drum Spill Cntnmnt Pallet, 1 Drum (5750-YE-G)
- VESTIL Sand Bags/Parts Bag, Woven Polypropylene, 200/Pack, White, 14-3/4" x 26", (PWB-SAND-W)
- Enpac Spill Containment Accessories