Shop All Spill Containment Accessories
Enpac
Spill Berm, 8in.L, 11in.W, 0.1in.H, Black
Mfr # 48-BRK
Zoro # G6965883
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (5) 8 1/2 in x 11 in Sheets
- Width 8 1/2 in
- Length 11 in
- Color Black
- Height 1/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 48-BRK
- Zoro # G6965883
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 8 1/2 in |
Length | 11 in |
Height | 1/10 in |
Dimensions | 11 in L x 8 1/2 in W |
Details
Includes | (5) 8 1/2 in x 11 in Sheets |
Color | Black |
Item | Spill Berm |
Material | XR |
For Use With | ENPAC Containment Berms |
Application | Containment Berm Repair |
Product Type | Repair Material |
Indoor/Outdoor Use | Indoor; Outdoor |
Manufacturer Warranty | 1 yr |
For Use With Brand | ENPAC/Black Diamond |
Description
Spill Berm, Application Containment Berm Repair, Color Black, Dimensions 11 in L x 8 1/2 in W, For Use With ENPAC Containment Berms, For Use With Brand ENPAC/Black Diamond, For Use with Series Stinger Snap Up, Stinger Snap Foam, Stinger Spill Pal, L-bracket, Includes (5) 8 1/2 in x 11 in Sheets, Indoor/Outdoor Use Indoor; Outdoor, Length 11 in, Manufacturer Warranty 1 yr, Material XR, Product Type Repair Material, Width 8 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST SANITIZERS Replacement Shoe Brush (USP20033)
- SIGNMISSION Permit Parking Only Unauthorized Vehicles Towed 12inx18ins, A-1218 Permit Parkings - Permit Un (A-1218 Permit Parking Signs - Permit Un)
- ZORO SELECT Plastic Chain, 10", 10 ft. L, Yellow, PK6 (72302-6)
- PLASTICS R UNIQUE Parking Block, Ultra White, 4 ft., 3"H, Lags (ULTRA3648PBW-LAGS)
- ENPAC Snap Wall Containment Berm, 80 gal (57-448-YE-SU)
- ENPAC Catch Basin Insert, 500 gpm, Black (4343-IB)
- ENPAC Snap Wall Containment Berm, 160gal (57-488-YE-SU)
- ENPAC Stinger Econo-Berm, 6 L x 4 W x 1 ft. H (48-461-AS)
- ENPAC Poly-Top for 65, 95 Gal. PolyOverpack (6595-TARP)
- ENPAC HazMat Disposal Bags, Yellow, PK250 (R14005)
- ENPAC Dewatering Filter Bag, 12 ft. X 12 ft. (431212)
- Enpac Spill Containment Accessories