Shop All Spill Containment Accessories
Enpac
Spill Berm, 12 ft.Lx50 ft.Wx1 ft.H, Black
Mfr # 48-12501-BK-SU
Zoro # G9900581
original price:
$4,771.56
5% off
new price: $4,532.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$4,532.99
Free 30-Day Returns
Key Features
- Height 12 in
- Color Black/Yellow
- Material Geoloy, XR
- Length 50 ft
- Width 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 48-12501-BK-SU
- Zoro # G9900581
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 12 in |
Length | 50 ft |
Width | 12 ft |
Dimensions | 12 ft W x 50 ft L |
Bottom Inside Lengths | 50 ft |
Bottom Inside Dimensions | 12 ft W x 50 ft L |
Bottom Inside Widths | 12 ft |
Details
Item | Spill Berm |
Color | Black/Yellow |
Material | Geoloy, XR |
Standards | EPA 40 CFR 264.175, SPCC, UFC, NPDES |
Material Thickness | 30 oz |
Indoor/Outdoor Use | Indoor, Outdoor |
Supports SPCC Compliance | Yes |
Sidewall Support Material | Geology/XR |
Manufacturer Warranty | 1 yr |
Recycled Content (%) | No Recycled Content |
Shape | Rectangle |
Sidewall Type | Struts with Sleeves |
Supports NPDES Compliance | Yes |
Spill Capacity, gal. | 4,488 gal |
Supports EPA Compliance | 40 CFR 264.175 |
Product Type | Containment Berm |
Includes Wellhead Hood | No |
Description
Spill Berm, Bottom Inside Dimensions 12 ft W x 50 ft L, Bottom Inside Length 50 ft, Bottom Inside Width 12 ft, Color Black/Yellow, Dimensions 12 ft W x 50 ft L, Height 12 in, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 50 ft, Manufacturer Warranty 1 yr, Material Geoloy, XR, Material Thickness 30 oz, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Geology/XR, Sidewall Type Struts with Sleeves, Product Type Containment Berm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT FoamFitâ„¢ Rocker Knee Pads (TB-KP-201R)
- 5.11 Stryke Pant, Khaki, 32 30 (74369)
- CHILL-ITS BY ERGODYNE Cooling Bandana, Tie, Low-profile, Cotton, 36-1/2"x2", Lime (EGO12301)
- MILLER ELECTRIC TIG Welding Gloves, Goatskin Palm, S, PR (263346)
- ENPAC Poly-Top for 50 Gal Wheeled PolyOverpack (1259-TARP)
- ENPAC Indoor Dispensing Dolly, Yellow, 70 Gal (5300-YE)
- ENPAC Dewatering Filter Bag, 3 ft. X 3 ft. (430303)
- ENPAC Hose Bib, Hoses, PK5 (4701-YE-BX)
- ENPAC Snap-Up Stinger Berm, 12x36x1 (48-12361-BK-SU)
- ENPAC Spill Containment with Drain, 1200 lb. (2077-YE-D)
- BUFFALO Oil Only Meltblown Socks, PK40, PK40 (90898)
- Enpac Spill Containment Accessories