Shop All Spill Containment Accessories
Enpac
Spill Berm, 12 ft.Lx26 ft.Wx1 ft.H, Black
Mfr # 48-12261-BK-SU
Zoro # G9900597
product price: $2,506.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,506.99
Free 30-Day Returns
Key Features
- Length 26 ft
- Material Geoloy, XR
- Color Black/Yellow
- Height 12 in
- Width 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 48-12261-BK-SU
- Zoro # G9900597
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 26 ft |
Height | 12 in |
Width | 12 ft |
Bottom Inside Widths | 12 ft |
Bottom Inside Lengths | 26 ft |
Bottom Inside Dimensions | 12 ft W x 26 ft L |
Dimensions | 12 ft W x 26 ft L |
Details
Item | Spill Berm |
Material | Geoloy, XR |
Color | Black/Yellow |
Standards | EPA 40 CFR 264.175, SPCC, UFC, NPDES |
Sidewall Type | Struts with Sleeves |
Includes Wellhead Hood | No |
Supports NPDES Compliance | Yes |
Spill Capacity, gal. | 2,334 gal |
Material Thickness | 30 oz |
Recycled Content (%) | No Recycled Content |
Product Type | Containment Berm |
Supports SPCC Compliance | Yes |
Sidewall Support Material | Geology/XR |
Shape | Rectangle |
Manufacturer Warranty | 1 yr |
Supports EPA Compliance | 40 CFR 264.175 |
Indoor/Outdoor Use | Indoor, Outdoor |
Description
Spill Berm, Bottom Inside Dimensions 12 ft W x 26 ft L, Bottom Inside Length 26 ft, Bottom Inside Width 12 ft, Color Black/Yellow, Dimensions 12 ft W x 26 ft L, Height 12 in, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 26 ft, Manufacturer Warranty 1 yr, Material Geoloy, XR, Material Thickness 30 oz, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Geology/XR, Sidewall Type Struts with Sleeves, Product Type Containment Berm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Holiday Pull Car Bow: Red (535H-RE)
- TENNSCO Shelf, 36 In x 18 In x 3/4 In, Gray (301 LIGHT GRAY)
- LEAKTITE Leaktite 247409 5 gal Reflective Caution Bucket, 247409 (247409)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (KD710PF)
- ENPAC Dewatering Filter Bag, 6 ft. X 6 ft. (430606)
- ENPAC Q-VAC with Spill Scooter, 100 Wet Vacuum (QVAC PLUS)
- ENPAC Snap-Up Stinger Berm, 12x36x1 (48-12361-BK-SU)
- ENPAC Snap Wall Containment Berm, 80 gal (57-448-YE-SU)
- ENPAC Snap-Up Containment Berm, 120x60x12" (48-5101-BK-SU)
- ENPAC Hose Bib, Hoses, PK5 (4701-YE-BX)
- TOUGH GUY Expandable Floor Dam, 36 to 64 In. (6DMY2)
- Enpac Spill Control Supplies