Shop All Spill Containment Accessories
Enpac
Spill Berm, 10 ft.Lx40 ft.Wx1 ft.H, Black
Mfr # 48-10401-BK-SU
Zoro # G9900624
product price: $2,981.99
/ea
Free Shipping & Returns
$2,981.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 12 in
- Color Black/Yellow
- Length 40 ft
- Material Geoloy, XR
- Width 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 48-10401-BK-SU
- Zoro # G9900624
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 12 in |
Length | 40 ft |
Width | 10 ft |
Bottom Inside Lengths | 40 ft |
Bottom Inside Dimensions | 10 ft W x 40 ft L |
Bottom Inside Widths | 10 ft |
Dimensions | 10 ft W x 40 ft L |
Details
Item | Spill Berm |
Color | Black/Yellow |
Material | Geoloy, XR |
Standards | EPA 40 CFR 264.175, SPCC, UFC, NPDES |
Supports EPA Compliance | 40 CFR 264.175 |
Indoor/Outdoor Use | Indoor, Outdoor |
Product Type | Containment Berm |
Shape | Rectangle |
Spill Capacity, gal. | 2,992 gal |
Supports SPCC Compliance | Yes |
Sidewall Type | Struts with Sleeves |
Recycled Content (%) | No Recycled Content |
Sidewall Support Material | Geology/XR |
Manufacturer Warranty | 1 yr |
Includes Wellhead Hood | No |
Supports NPDES Compliance | Yes |
Material Thickness | 30 oz |
Description
Spill Berm, Bottom Inside Dimensions 10 ft W x 40 ft L, Bottom Inside Length 40 ft, Bottom Inside Width 10 ft, Color Black/Yellow, Dimensions 10 ft W x 40 ft L, Height 12 in, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 40 ft, Manufacturer Warranty 1 yr, Material Geoloy, XR, Material Thickness 30 oz, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Geology/XR, Sidewall Type Struts with Sleeves, Product Type Containment Berm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All-Terrain Tall Boot (ASVTA600 M 110)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (30C582)
- SAFETY ZONE Vinyl Disposable Gloves, 3.2 Palm, Vinyl, Powder-Free, S, 100 PK, Clear (GVP9-SM-1)
- AURALEX ACOUSTICS MoPAD-XL (MoPAD-XL™)
- ENPAC Drum Stacker Shelf, 17 In. L, 22 In. W (6003-YE)
- ENPAC Containment Pool, 150 gal, 18 In H (5950-YE)
- ENPAC Snap Wall Containment Berm, 748gal (48-10101-BK-SU)
- ENPAC Spill Tray, 36 gal., Black (5004-BK)
- ENPAC Drum Spill Cntnmnt Pallet, 2 Drum (5755-YE-G)
- ENPAC Spill Collection System, Yellow, 600 lb. (8002-YE)
- SPILL MAGIC Wire Rack, Black, 9-1/2" L (201WR)
- Enpac Spill Control Supplies