Shop All Spill Containment Accessories
Enpac
Spill Berm, 10 ft.Lx10 ft.Wx2 ft.H, Black
Mfr # 48-10102-BK-SS
Zoro # G9900545
product price: $1,728.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,728.99
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Width 10 ft
- Material Geoloy, XR
- Length 10 ft
- Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 48-10102-BK-SS
- Zoro # G9900545
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 10 ft |
Length | 10 ft |
Height | 24 in |
Bottom Inside Widths | 10 ft |
Bottom Inside Lengths | 10 ft |
Dimensions | 10 ft W x 10 ft L |
Bottom Inside Dimensions | 10 ft W x 10 ft L |
Description
Spill Berm, Bottom Inside Dimensions 10 ft W x 10 ft L, Bottom Inside Length 10 ft, Bottom Inside Width 10 ft, Color Black/Yellow, Dimensions 10 ft W x 10 ft L, Height 24 in, Includes L Bracket, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 10 ft, Manufacturer Warranty 1 yr, Material Geoloy, XR, Material Thickness 30 oz, Recycled Content ( Percent) No Recycled Content, Shape Square, Sidewall Support Material Geology/XR, Sidewall Type L Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEN Size 9 EE Men's Hiker Boot Steel Work Boot, Brown (1011242)
- BRADY Carded Numbers and Letters, 7, PK32 (3420-7)
- ACCUFORM Label, Health, 2x2 In, Poly, 500 Roll (LZH619EV5)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Z35)
- ENPAC Storage Transport Bag, Up To 12x36 (48-1236-BAG)
- ENPAC ENPAC® 4340 Storm Sentinel„¢ Catch Basin Insert Round, Adjustable 27" To 29" Dia. (4340)
- ENPAC Spill Berm, 12 ft.Lx26 ft.Wx1 ft.H, Black (48-12261-BK-SU)
- ENPAC Spill Tray, Absorbs 21.5 gal. , Black (5002-BK)
- ENPAC Catch Basin Insert, 500 gpm, Black (4340-IB)
- ENPAC Drum Spill Containment Pallet, 66gal, Yllw (5102-YE-D)
- ENPAC Rolltop Drum Spill Cntnmnt, 72 in. H (4062-YE)
- Enpac Spill Containment Accessories