Shop All Sorbents
Enpac
Sorbents, Oil, 40 PK
Mfr # ENP 40OS34
Zoro # G0657629
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluids Absorbed Oil
- Length 48"
- Absorbency Weight Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 48" |
Details
Fluids Absorbed | Oil |
Item | Sorbents |
Absorbency Weight | Medium |
Description
Package Quantity 40
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Towels & Wipes, Blue, Hydroentangled Wood-Pulp; Polypropylene, 1000 Wipes, 9" x 16.75", 1000 PK (BWKP070IDB)
- DAYTON Switch Assembly (31UK69)
- ZEP High Traffic Floor Polish, 1 gal, PK4 (ZUHTFF128)
- GLOBAL EQUIPMENT Plastic Trash Can Lid - 55 Gallon Gray (5501-GY)
- ENPAC Sorbents, Oil, 100 PK (ENP OPB100M)
- ENPAC Sorbents, Universal, 100 PK (ENP UPB100M)
- ENPAC Sorbents, 8 gal, Universal, White, Polypropylene (ENP IE0077)
- ENPAC Sorbents, 22 in Dia., Universal, 25 PK (ENP 25UDT)
- ENPAC Absorbent Roll, 150 ft.L. (ENP URB30150)
- ENPAC Sorbents, 4 gal., Oil, Black, White, Yellow, Reinforced Vinyl (5680-YE)
- CONDOR Sorbents, 13 gal, 15 in x 19 in, Oil, White, Polypropylene (35ZR10)
- Enpac Sorbents