Shop All Sorbents
Enpac
Sorbents, 9 gal, Universal, White
Mfr # ENP D225
Zoro # G7291778
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Perlite
- Volume Absorbed Per Pkg. 9 gal.
- Volume Absorbed per Pkg. 9 gal
- Color White
- Fluids Absorbed Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size | 15 lb |
Details
Item | Sorbents |
Composition Detail | Perlite |
Volume Absorbed Per Pkg. | 9 gal. |
Volume Absorbed per Pkg. | 9 gal |
Color | White |
Fluids Absorbed | Universal |
Container Type | Bag |
Item - Spill Control | Solidifier |
Filler Material | Perlite |
Absorbent - Container Type | Bag |
Volume Absorbed Range | 0 to 9 gal |
Composition | Perlite |
Spill Control - Fluids Absorbed | Universal |
Volume Absorbed Per Sock/Boom | 9 gal |
Description
Volume Absorbed per Pkg. 9 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT CLEAN Handle, 22 in. (HKN4875)
- TOUGH GUY 36 in L Dust Mop, 20 oz Dry Wt, Tabs/Pockets Connection, Looped-End, Blue, Cotton/Polyester (1TZC6)
- BISSELL COMMERCIAL Carpet Sweeper, 44in.H, Dual Rubber Rotor (BG21)
- GREAT LAKES Great Lakes 22429640222 Awesome Degreaser & Spot Remover (185099)
- ENPAC Sorbents, 8 gal, Universal, White, Polypropylene (ENP IE0077)
- ENPAC Absorbent Roll, 150 ft.L. (ENP URB30150)
- ENPAC Sorbents, Oil, 40 PK (ENP 40OS34)
- ENPAC Sorbents, Black, White, Steel (4345-BX2)
- ENPAC Imbiber Bead, 24"L. (BAZOOKA)
- ENPAC Sorbents, 6 PK (ENP D503CS)
- PIG Sorbents, 1 gal, 2 in x 48 in, Acids, Pink, Polypropylene (PIG309)
- Enpac Sorbents