Shop All Sorbents
Enpac
Sorbents, 22 in x 22 in, Oil, Black, Polypropylene
Mfr # 5655-WH
Zoro # G4664493
product price: $101.99
/pk 5, $20.40/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Polypropylene Filler and Skin
- Volume Absorbed per Pkg. 1 gal
- Volume Absorbed (Pack, Each) 1 gal/pk
- Color Black
- Weight 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 22 in x 22 in |
Length | 22 in |
Width | 22 in |
Outside Dimensions | 22 in L x 22 in W x 1 in H |
Outside Length | 22 in |
Outside Width | 22 in |
Dimensions | 22 in L x 22 in W x 1 in H |
Wall Height | 1 lb |
Description
Sorbent Berm Replacement Pillow, Components Included (5) Pads, Drip Pillow Color White, Fluids Absorbed Oils, For Use With Brand ENPAC, For Use With Grainger Item Number 3BU42, For Use With Mfr. Model Number 5650-YE, For Use With 3BU42, Indoor/Outdoor Use Indoor, Outdoor, Manufacturer Warranty 1 yr, Number of Grommets 0, Number of Pads Included 5, Outside Dimensions 22 in L x 22 in W x 1 in H, Outside Length 22 in, Outside Width 22 in, Pad Color White, Pad Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Bathroom Cleaner, 1 gal, Bottle, PK4 (184624)
- RUBBERMAID COMMERCIAL 44 gal Round Cylinder Waste Receptacles, Gray, Open Top, Plastic (2131929)
- KWAZAR Acid Sprayer, 1.5L, White (084115)
- GOODWAY Industrial Steam Cleaner, 3 Phase, 230VAC (GVC-18000-230V)
- ENPAC Sorbents, Universal, 100 PK (ENP UPB100H)
- ENPAC Sorbents, 2 gal., Oil, Black, White, Yellow, Polypropylene (5660-YE)
- ENPAC Sock & Net Boom, 8" dia. x 120" L, PK4, 4 PK (ENP OB810)
- ENPAC Imbiber Bead, 24"L. (BAZOOKA)
- ENPAC Sorbents, 8 gal, Universal, White, Polypropylene (ENP IE0077)
- ENPAC Sorbents, 4 gal., Oil, Black, White, Yellow, Reinforced Vinyl (5680-YE)
- SPILLTECH Sorbents, 14 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene (YPB50H)
- Enpac Sorbents