Shop All Sorbents
Enpac
Sorbents, 22 in Dia., Universal, 25 PK
Mfr # ENP 25UDT
Zoro # G0657400
product price: $77.49
/pk 25, $3.10/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 in Dia.
- Fluids Absorbed Universal
- Diameter 22 in
- Product Type Drum Top Pad
- Fits Drum Size 55 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 22 in Dia. |
Diameter | 22 in |
Fits Drum Size | 55 gal |
Details
Fluids Absorbed | Universal |
Item | Sorbents |
Product Type | Drum Top Pad |
Dispenser Box | No |
Description
Product Type Drum Top Pad, Size 22 in Dia., Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Yellow, Plastic, 13 in L Overall (45876)
- RUBBERMAID COMMERCIAL Mop Straight Extension Handle Yellow, PK 6 (RCPQ75500YL00CT)
- FRANKLIN CLEANING TECHNOLOGY Clearinse Plus Foaming Cleaner/Degreaser, 1 Gal. Bottle (F213622-EA)
- SHOP-VAC Extension Wands, 1 1/2 in, PK2 (9199500)
- ENPAC Sorbents, Oil, 40 PK (ENP 40OS34)
- ENPAC Sorbents, Universal, 100 PK (ENP UPB100H)
- ENPAC Sorbents, Oil, 100 PK (ENP OPB100M)
- ENPAC Absorbent Roll, 150 ft.L. (ENP URB30150)
- ENPAC Sorbents, Black, White, Steel (4345-BX2)
- ENPAC Imbiber Bead, 24"L. (BAZOOKA)
- STREETFYTER Sorbents, 30 gal, 16 in x 18 in, Universal, Gray, Polypropylene (SFG-70BX)
- Enpac Sorbents