Shop All Sorbents
Enpac
Sorbents, 22 in Dia., Oil, 25 PK
Mfr # ENP 25ODT
Zoro # G0657358
product price: $95.35
/pk 25, $3.81/ea
Free Shipping & Returns
$95.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 in Dia.
- Fluids Absorbed Oil
- Diameter 22 in
- Product Type Drum Top Pad
- Fits Drum Size 55 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 22 in Dia. |
Diameter | 22 in |
Fits Drum Size | 55 gal |
Details
Fluids Absorbed | Oil |
Item | Sorbents |
Product Type | Drum Top Pad |
Dispenser Box | No |
Description
Product Type Drum Top Pad, Size 22 in Dia., Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUSTLESS TECHNOLOGIES DustBull w/Universal Mounting Kit (D1765)
- SHAWSHANK LEDZ Duster Micrfb 30"Hl (702361)
- PREPWERX Squeegee Handle 20in Plastic (133-22020)
- TOUGH GUY Urinal Screen, Cucumber Melon, Round, PK6 (454G77)
- ENPAC Sorbents, 4 gal., Oil, Black, White, Yellow, Reinforced Vinyl (5680-YE)
- ENPAC Sorbents, Universal, 100 PK (ENP UPB100H)
- ENPAC Imbiber Bead, 24"L. (BAZOOKA)
- ENPAC Sorbents, Universal, 100 PK (ENP UPB100M)
- ENPAC Pad, Aggrssv, Sonic Bonded, Medium, PK100, 100 PK (ENP HPB100M)
- ENPAC Sorbents, 6 PK (ENP D503CS)
- SPILLTECH Sorbents, 23 gal, 18 in x 18 in, Universal, Gray, Polyester (GPIL1818)
- Enpac Sorbents