Shop All Sorbents
Enpac
Sorbents, 20 gal, Universal, White, PVC
Mfr # 5690-WH
Zoro # G7017367
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Color White
- Perforations No
- Fluids Absorbed Universal
- Length 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 3 ft |
Width | 3 ft |
Length (Straight Wireway) | 3 ft |
Details
Volume Absorbed per Pkg. | 20 gal |
Material | PVC |
Color | White |
Perforations | No |
Fluids Absorbed | Universal |
Item | Sorbents |
Perforated | No |
Thickness | 1/4" |
Volume Absorbed Range | 20 to 29 gal |
Volume Absorbed Per Pkg. | 20 gal. |
Spill Control - Fluids Absorbed | Universal |
Item - Spill Control | Absorbent Maintenance Blanket |
Product Type | Maintenance Blanket |
Dispenser Box | No |
Volume Absorbed Per Sock/Boom | 20 gal |
Description
Product Type Maintenance Blanket, Fluids Absorbed Universal, Maintenance, Volume Absorbed per Pkg. 20 gal, Material PVC, Perforated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Clorox CLO31351 Urine Remover Refill (CLO31351)
- SAN JAMAR Dispnsr, Jbt, Single 12", Classic, Black (R6000TBK)
- SANITAIRE Cord Retainer Set (53574A5)
- NILFISK Hose, 1-1/2in. dia., 3 ft. 3-3/8 in., Clear (7-24110F)
- ENPAC Sorbents, Universal, 100 PK (ENP UPB100M)
- ENPAC Sock & Net Boom, 5" dia. x 120" L, PK4, 4 PK (ENP OB510)
- ENPAC Imbiber Bead, 24"L. (BAZOOKA)
- ENPAC Sorbents, Oil, 100 PK (ENP OPB100M)
- ENPAC Absorbent Roll, 150 ft.L. (ENP URB30150)
- ENPAC Sorbents, 6 PK (ENP D503CS)
- SPILFYTER Sorbents, 19 in x 80 ft, Oil, Blue, Polypropylene (M-152)
- Enpac Sorbents