Shop All Spill Containment Accessories
Enpac
Snap Wall Containment Brm, 5654gal
Mfr # 48-14541-BK-SF
Zoro # G9938932
product price: $5,254.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$5,254.99
Free 30-Day Returns
Key Features
- Height 12 in
- Spill Capacity 5,654 gal
- Length 54 ft
- Color Black/Yellow
- Width 14 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 48-14541-BK-SF
- Zoro # G9938932
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 12 in |
Length | 54 ft |
Width | 14 ft |
Dimensions | 14 ft W x 54 ft L |
Bottom Inside Dimensions | 14 ft W x 54 ft L |
Bottom Inside Widths | 14 ft |
Bottom Inside Lengths | 54 ft |
Description
Snap Wall Containment Berm, Bottom Inside Dimensions 14 ft W x 54 ft L, Bottom Inside Length 54 ft, Bottom Inside Width 14 ft, Color Black/Yellow, Dimensions 14 ft W x 54 ft L, Height 12 in, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 54 ft, Manufacturer Warranty 1 yr, Material Geology, XR, Material Thickness 30 oz, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Geology/XR, Sidewall Type Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Disposable Coveralls, 2XL, 24 PK, Blue, SMMMS, Zipper (58535)
- ZORO SELECT Barricade Tape, Red/White, 1000 ft x 3 In (B3103W18-200)
- BRADY EXit Sign, 8-1/4X15", GRN/SIL, EXit, ENG (112653B)
- MSA SAFETY Full Face Respirator, S, Bayonet, Hycar (10075915)
- ENPAC Indoor Dispensing Dolly, Yellow, 70 Gal (5300-YE)
- ENPAC Drum Spill Platform Cart Handle, Black (5206-BK)
- ENPAC Catch Basin Insert, 500 gpm, Black (4343-IB)
- ENPAC Drum Spill Containment Pallet, 66gal, Yllw (5222-YE)
- ENPAC Drum Dispensing and Containment System (6000-YE)
- ENPAC Curb Style Inlet Guard, 500 gpm, Black (4346)
- ENPAC Dewatering Filter Bag, 3 ft. X 3 ft. (430303)
- Enpac Spill Control Supplies