Shop All Spill Containment Accessories
Enpac
Snap Wall Containment Brm, 5385gal
Mfr # 48-12601-BK-SF
Zoro # G9938923
product price: $4,675.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$4,675.99
Free 30-Day Returns
Key Features
- Height 12 in
- Length 60 ft
- Width 12 ft
- Color Black/Yellow
- Spill Capacity 5,385 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 48-12601-BK-SF
- Zoro # G9938923
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 12 in |
Length | 60 ft |
Width | 12 ft |
Dimensions | 12 ft W x 60 ft L |
Bottom Inside Dimensions | 12 ft W x 60 ft L |
Bottom Inside Lengths | 60 ft |
Bottom Inside Widths | 12 ft |
Description
Snap Wall Containment Berm, Bottom Inside Dimensions 12 ft W x 60 ft L, Bottom Inside Length 60 ft, Bottom Inside Width 12 ft, Color Black/Yellow, Dimensions 12 ft W x 60 ft L, Height 12 in, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 60 ft, Manufacturer Warranty 1 yr, Material Geology, XR, Material Thickness 30 oz, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Geology/XR, Sidewall Type Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCLITE Arc Rated Rain Jacket, L (1503JFOL)
- ENDURA Work Gloves, Drivers, M, Leather, PR (378GCXVBM)
- WOLVERINE Size 9-1/2 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- DURHAM MFG Gas Cylinder Cabinet, 30x30, Capacity 4 (EGCVC4-50)
- ENPAC QVAC, 100 Wet Vacuum, 28" L x 13" W x 7" H (QVAC)
- ENPAC Double Drum Stack Module (6002-YE)
- ENPAC 2-Drum Spillpallet w/Drain (4062-YE-D)
- ENPAC Snap Wall Containment Berm, 748gal (48-10101-BK-SU)
- ENPAC Stinger Econo-Berm, 4 L x 4 W x 1 ft. H (48-441-AS)
- ENPAC Catch Basin Insert, 500 gpm, Black (4340-IB)
- JUSTRITE Colorimetric Replacement Cartridge, PK2 (DRM155)
- Enpac Spill Containment Accessories