Shop All Spill Containment Accessories
Enpac
Snap Wall Containment Brm, 3231gal
Mfr # 48-12361-BK-SF
Zoro # G2242941
product price: $3,301.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,301.99
Free 30-Day Returns
Key Features
- Height 12 in
- Spill Capacity 3,231 gal
- Length 36 ft
- Color Black/Yellow
- Width 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 48-12361-BK-SF
- Zoro # G2242941
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 12 in |
Length | 36 ft |
Width | 12 ft |
Bottom Inside Lengths | 36 ft |
Bottom Inside Widths | 12 ft |
Bottom Inside Dimensions | 12 ft W x 36 ft L |
Dimensions | 12 ft W x 36 ft L |
Description
Snap Wall Containment Berm, Bottom Inside Dimensions 12 ft W x 36 ft L, Bottom Inside Length 36 ft, Bottom Inside Width 12 ft, Color Black/Yellow, Dimensions 12 ft W x 36 ft L, Height 12 in, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 36 ft, Manufacturer Warranty 1 yr, Material Geology, XR, Material Thickness 30 oz, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Geology/XR, Sidewall Type Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Warning Light, Amber, Strobe Tube, 120V AC, 72 Flashes per Minute, 8,000 Hour Lamp Life (2ERP2)
- AZUSA SAFETY Commander 13 ga. Gray Polyester/Cotton Work Gloves, Blue Crinkle Latex Palm Coating, XL (CM4020)
- HONEYWELL MILLER Soft Back Dpad For Comfort (9090/7X8INBK)
- PROFLEX BY ERGODYNE Wrist Wrap, w/Thumb Loop, S/M, Black, PK6 (420)
- ENPAC Stinger Econo-Berm, 4 L x 4 W x 1 ft. H (48-441-AS)
- ENPAC Stinger EconoBerm, 10 L x 10 W x 1 ft. H (48-10101-AS)
- ENPAC Stinger Econo-Berm, 8 L x 6 W x 1 ft. H (48-861-AS)
- ENPAC Spill Containment Caddy (5300-YE-A)
- ENPAC Dewatering Filter Bag, 3 ft. X 3 ft. (430303)
- ENPAC Maintenance Blanket, 6 x 12 ft. (4725-BK)
- LITTLE GIANT Four Drum Spill Platfrm Cart, 15-1/2in H. (SSB-5151-6PY-FL)
- Enpac Spill Containment Accessories