Enpac

Snap Wall Containment Brm, 1944gal


product price: $2,225.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Black/Yellow
  • Spill Capacity 1,944 gal
  • Height 12 in
  • Includes Storage
  • Width 10 ft
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 12 in
Width 10 ft
Length 26 ft
Bottom Inside Lengths 26 ft
Bottom Inside Dimensions 10 ft W x 26 ft L
Dimensions 10 ft W x 26 ft L
Bottom Inside Widths 10 ft

Description

Snap Wall Containment Berm, Bottom Inside Dimensions 10 ft W x 26 ft L, Bottom Inside Length 26 ft, Bottom Inside Width 10 ft, Color Black/Yellow, Dimensions 10 ft W x 26 ft L, Height 12 in, Includes Storage, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 26 ft, Manufacturer Warranty 1 yr, Material Geoloy, XR, Material Thickness 30 oz, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Geology/XR, Sidewall Type Struts with Sleeves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.