Shop All Spill Containment Accessories
Enpac
Snap Wall Containment Brm, 1914gal
Mfr # 48-16161-BK-SU
Zoro # G8491131
product price: $1,682.99
/ea
Free Shipping & Returns
$1,682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Length 16 ft
- Standards EPA 40 CFR 264.175, SPCC, UFC, NPDES
- Material Geoloy, XR
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 48-16161-BK-SU
- Zoro # G8491131
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 16 ft |
Height | 12 in |
Width | 16 ft |
Bottom Inside Dimensions | 16 ft W x 16 ft L |
Dimensions | 16 ft W x 16 ft L |
Bottom Inside Lengths | 16 ft |
Bottom Inside Widths | 16 ft |
Description
Snap Wall Containment Berm, Bottom Inside Dimensions 16 ft W x 16 ft L, Bottom Inside Length 16 ft, Bottom Inside Width 16 ft, Color Black/Yellow, Dimensions 16 ft W x 16 ft L, Height 12 in, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 16 ft, Manufacturer Warranty 1 yr, Material Geoloy, XR, Material Thickness 30 oz, Recycled Content ( Percent) No Recycled Content, Shape Square, Sidewall Support Material Geology/XR, Sidewall Type Struts with Sleeves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, NOTICE Tornado Shelter Sign, Landscape (OS-NS-A-710-L-16740)
- BDG Mechanics Gloves, M ( 8 ), Black/Red (20-1-10603R-MK)
- CONDOR Bifocal Reader Safety Glasses, Diopter Strength +1.50, Anti-Scratch, Frameless, Clear Lens (6PPC2)
- CLC WORK GEAR CLC 5000L Back Support Belt, L, 38 to 47 in Fits to Waist (5000L)
- ENPAC Rolltop Drum Spill Contnmnt, 4 Drums (4064-YE)
- ENPAC Bulkhead Fitting, 3 In. W, Plastic (5276)
- ENPAC Catch Basin Insert, 500 gpm, Black (4340-IB)
- ENPAC Drum Spill Cntnmnt Pallet, 1 Drum (5750-YE-G)
- ENPAC PVC Manifold for Railcar Track pans, 4" (ENP4PVCMNFD)
- ENPAC Rolltop Drum Spill Cntnmnt, 72 in. H (4062-YE)
- SPILLTECH Build Your Own Berm Straight Section (BYOB-2S)
- Enpac Spill Control Supplies