Shop All Spill Containment Accessories
Enpac
Snap Wall Containment Berm, 400gal
Mfr # 57-8108-YE-SU
Zoro # G4734125
product price: $836.99
/ea
Free Shipping & Returns
$836.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spill Capacity 400 gal
- Height 8 in
- Length 10 ft
- Color Black/Yellow
- Width 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 57-8108-YE-SU
- Zoro # G4734125
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 8 in |
Length | 10 ft |
Width | 8 ft |
Dimensions | 8 ft W x 10 ft L |
Bottom Inside Widths | 8 ft |
Bottom Inside Lengths | 10 ft |
Bottom Inside Dimensions | 8 ft W x 10 ft L |
Description
Snap Wall Containment Berm, Bottom Inside Dimensions 8 ft W x 10 ft L, Bottom Inside Length 10 ft, Bottom Inside Width 8 ft, Color Black/Yellow, Dimensions 8 ft W x 10 ft L, Height 8 in, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 10 ft, Manufacturer Warranty 1 yr, Material PVC, Material Thickness 22 oz, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material PVC, Sidewall Type Struts with Sleeves, Product Type Containment Berm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKERS GAME EAR RAZOR SLIM ELECTRONIC MUFF - BLACK (GWP-RSEM)
- CONDOR Denim Sleeve, 20 oz, 18 In, PR (3XE81)
- MOBILE COOLING Mobile Cooling Neck Gaiter, White, Unisex, One Size (MCUA03040021)
- MOON AMERICAN Rocker Lug, FNPTxMNH, 1-1/2 In (369-1561524)
- ENPAC SpillPal, Standard, 12x21x4.5 (4902-BK)
- ENPAC Spill System, Steel Drum, 103 Gal (8081-YE)
- ENPAC Spill Tray, 20 gal., Yellow (8091-YE)
- ENPAC Stinger Econo-Berm, 4 L x 4 W x 1 ft. H (48-441-AS)
- ENPAC Indoor Dispensing Dolly, Yellow, 70 Gal (5300-YE)
- ENPAC Poly-Top for 65, 95 Gal. PolyOverpack (6595-TARP)
- PACTEC Dewatering Bag, 12x12, 8 oz. (SB1212-8)
- Enpac Spill Containment Accessories