Shop All Spill Containment Accessories
Enpac
Snap Wall Containment Berm, 320gal
Mfr # 57-888-YE-SU
Zoro # G4730731
product price: $783.99
/ea
Free Shipping & Returns
$783.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Height 8 in
- Length 8 ft
- Width 8 ft
- Spill Capacity 320 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 57-888-YE-SU
- Zoro # G4730731
- UPC # 705340005646
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 8 in |
Length | 8 ft |
Width | 8 ft |
Bottom Inside Lengths | 8 ft |
Dimensions | 8 ft W x 8 ft L |
Bottom Inside Widths | 8 ft |
Bottom Inside Dimensions | 8 ft W x 8 ft L |
Description
Snap Wall Containment Berm, Bottom Inside Dimensions 8 ft W x 8 ft L, Bottom Inside Length 8 ft, Bottom Inside Width 8 ft, Color Black/Yellow, Dimensions 8 ft W x 8 ft L, Height 8 in, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 8 ft, Manufacturer Warranty 1 yr, Material PVC, Material Thickness 22 oz, Recycled Content ( Percent) No Recycled Content, Shape Square, Sidewall Support Material PVC, Sidewall Type Struts with Sleeves, Product Type Containment Berm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO GLOVE WORK HNDLR BLK L (2021-L)
- MCR SAFETY Ninja X Bi-Polymer Coated Palm Gloves, Black, Large (N9674L)
- FEDERAL SIGNAL Beacon Warning Light, Green, LED (SLM350G)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 6 (896000)
- ENPAC Pail Containment System, Mobile (6011-YE-M)
- ENPAC Catch Basin Insert, 500 gpm, Black (4340-IB)
- ENPAC Catch Basin Insert, Oil, , Black (4341)
- ENPAC Drum Spill Containment Pallet, 66gal, Yllw (5222-YE)
- ENPAC Maintenance Blanket, 6 x 12 ft. (4725-BK)
- ENPAC Spill Tray, 2.5 gal., Black/Yellow (5248-YE)
- ULTRATECH Tarp Cover, Black, 12" L (8305)
- Enpac Spill Containment Accessories