Enpac

Snap Wall Containment Berm, 180gal


product price: $581.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Black/Yellow
  • Spill Capacity 180 gal
  • Height 8 in
  • Width 6 ft
  • Length 6 ft
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 8 in
Width 6 ft
Length 6 ft
Dimensions 6 ft W x 6 ft L
Bottom Inside Lengths 6 ft
Bottom Inside Dimensions 6 ft W x 6 ft L
Bottom Inside Widths 6 ft

Description

Snap Wall Containment Berm, Bottom Inside Dimensions 6 ft W x 6 ft L, Bottom Inside Length 6 ft, Bottom Inside Width 6 ft, Color Black/Yellow, Dimensions 6 ft W x 6 ft L, Height 8 in, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 6 ft, Manufacturer Warranty 1 yr, Material PVC, Material Thickness 28 oz, Recycled Content ( Percent) No Recycled Content, Shape Square, Sidewall Support Material PVC, Sidewall Type Struts with Sleeves, Product Type Containment Berm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.