Shop All Spill Containment Accessories
Enpac
Snap Wall Containment Berm, 179gal
Mfr # 48-461-BK-SU
Zoro # G2560451
product price: $658.99
/ea
Free Shipping & Returns
$658.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Spill Capacity 179 gal
- Length 6 ft
- Height 12 in
- Width 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 48-461-BK-SU
- Zoro # G2560451
- UPC # 705340003154
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 6 ft |
Height | 12 in |
Width | 4 ft |
Bottom Inside Dimensions | 4 ft W x 6 ft L |
Bottom Inside Widths | 4 ft |
Bottom Inside Lengths | 6 ft |
Dimensions | 4 ft W x 6 ft L |
Description
Snap Wall Containment Berm, Bottom Inside Dimensions 4 ft W x 6 ft L, Bottom Inside Length 6 ft, Bottom Inside Width 4 ft, Color Black/Yellow, Dimensions 4 ft W x 6 ft L, Height 12 in, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 6 ft, Manufacturer Warranty 1 yr, Material Geology, XR, Material Thickness 30 oz, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Geology/XR, Sidewall Type Struts with Sleeves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Tornado Shelter Sign - Bilingual (M742AB)
- SAFE KEEPER 20ft Webbed SRL (PCWB20FT-SK)
- SAFETY ZONE Latex Disposable Gloves, 4 mil Palm, Latex, Powdered, L, 100 PK, White (GRDR-LG-1-T)
- FASHION SEAL Lab Coat, 2XL, White, 42-3/4 In. L (3495 2XL)
- ENPAC SpillPal, Standard, 12x21x4.5 (4902-BK)
- ENPAC Drum Spill Cntnmnt Pallet, 2 Drum (5755-YE-G)
- ENPAC Indoor Dispensing Dolly, Yellow, 70 Gal (5300-YE)
- ENPAC Spill Collection System, Yellow, 600 lb. (8001-YE)
- ENPAC Single Drum Base Module (6006-YE)
- ENPAC Spill System, Steel Drum, 103 Gal (8081-YE)
- SPILL MAGIC Removable Broom Head, Blue, 3" L (204BR)
- Enpac Spill Control Supplies