Shop All Spill Containment Accessories
Enpac
Snap Wall Containment Berm, 160gal
Mfr # 57-488-YE-SU
Zoro # G4721367
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Width 4 ft
- Length 8 ft
- Height 8 in
- Spill Capacity 160 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 57-488-YE-SU
- Zoro # G4721367
- UPC # 705340005639
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 4 ft |
Length | 8 ft |
Height | 8 in |
Dimensions | 4 ft W x 8 ft L |
Bottom Inside Widths | 4 ft |
Bottom Inside Dimensions | 4 ft W x 8 ft L |
Bottom Inside Lengths | 8 ft |
Description
Snap Wall Containment Berm, Bottom Inside Dimensions 4 ft W x 8 ft L, Bottom Inside Length 8 ft, Bottom Inside Width 4 ft, Color Black/Yellow, Dimensions 4 ft W x 8 ft L, Height 8 in, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 8 ft, Manufacturer Warranty 1 yr, Material PVC, Material Thickness 22 oz, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material PVC, Sidewall Type Struts with Sleeves, Product Type Containment Berm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, 2XL, 1 PR (2062-XXL (11))
- ZORO SELECT Elbow Support, M, Black, Single Strap (6T569)
- ACTIVE EYE Grow Room Safety Glasses, Color-Correcting HPS Lens (AEG1400)
- MSA SAFETY PAPR System, NiMH, Adjustable (10081116)
- ENPAC Stinger, 24" Lng, Brcket Berm, 288x120x24" (48-10242-BK-SS)
- ENPAC Snap-Up Containment Berm, 120x60x12" (48-5101-BK-SU)
- ENPAC Spill Containment Caddy (5300-YE-A)
- ENPAC Containment Berm Protector, 48 In. W (48-64-GP1)
- ENPAC Spill Tray, 36 gal., Black (5004-BK)
- ENPAC Snap Wall Containment Berm, 269gal (48-661-BK-SU)
- PIG Filter Sock, 10 ft L x 12-1/2"W x 3-1/2"H (FLT821)
- Enpac Spill Control Supplies