Shop All Spill Containment Accessories
Enpac
Snap Wall Containment Berm, 120gal
Mfr # 57-468-YE-SU
Zoro # G2790112
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft
- Height 8 in
- Color Black/Yellow
- Width 4 ft
- Spill Capacity 120 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enpac
- MFR # 57-468-YE-SU
- Zoro # G2790112
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 6 ft |
Height | 8 in |
Width | 4 ft |
Dimensions | 4 ft W x 6 ft L |
Bottom Inside Widths | 4 ft |
Bottom Inside Dimensions | 4 ft W x 6 ft L |
Bottom Inside Lengths | 6 ft |
Description
Snap Wall Containment Berm, Bottom Inside Dimensions 4 ft W x 6 ft L, Bottom Inside Length 6 ft, Bottom Inside Width 4 ft, Color Black/Yellow, Dimensions 4 ft W x 6 ft L, Height 8 in, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 6 ft, Manufacturer Warranty 1 yr, Material PVC, Material Thickness 22 oz, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material PVC, Sidewall Type Struts with Sleeves, Product Type Containment Berm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 3V Lithium (P4010ACSCO)
- SCS Label, Black/Yellow, 2in.H x 2in.W, Self-Ad (129LABEL)
- BRADY Tape, Blue, Labels/Roll: Continuous (B30C-500-595-BL)
- BRADY Pipe Mrkr, Condenser Water Return, 10 to15 (4040-H)
- ENPAC Dewatering Filter Bag, 12 ft. X 12 ft. (431212)
- ENPAC Containment Pool, 100 gal, 18 In H (5900-YE)
- ENPAC Q-VAC with Spill Scooter, 100 Wet Vacuum (QVAC PLUS)
- ENPAC Dewatering Filter Bag, 3 ft. X 3 ft. (430303)
- ENPAC Spill Containment, 1200 lb. (2038-YE)
- ENPAC Stinger, 24" Lng, Brcket Berm, 288x120x24" (48-10242-BK-SS)
- ZORO SELECT Double Drum Stack Module, Black (28669)
- Enpac Spill Containment Accessories