Shop All Spill Control Kits and Stations
Enpac
Snap Wall Containment Berm, 119gal
Mfr # 48-441-BK-SU
Zoro # G6698903
original price:
$586.30
7% off
new price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Spill Capacity 119 gal
- Height 12 in
- Length 4 ft
- Material Geoloy, XR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 48-441-BK-SU
- Zoro # G6698903
- UPC # 705340003130
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 12 in |
Length | 4 ft |
Width | 4 ft |
Dimensions | 4 ft W x 4 ft L |
Bottom Inside Widths | 4 ft |
Bottom Inside Dimensions | 4 ft W x 4 ft L |
Bottom Inside Lengths | 4 ft |
Description
Snap Wall Containment Berm, Bottom Inside Dimensions 4 ft W x 4 ft L, Bottom Inside Length 4 ft, Bottom Inside Width 4 ft, Color Black/Yellow, Dimensions 4 ft W x 4 ft L, Height 12 in, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 4 ft, Manufacturer Warranty 1 yr, Material Geoloy, XR, Material Thickness 30 oz, Recycled Content ( Percent) No Recycled Content, Shape Square, Sidewall Support Material Geology/XR, Sidewall Type Struts with Sleeves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Sign, Stop Sound Horn, 18X12", HIP, 2378 (2378)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (U4-1705-RA_10X7)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402023)
- BADGER Fire Extinguisher, 60B:C, Dry Chemical, 20 lb (B20P-HF)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (13-30-U-PI)
- ENPAC Containment Pool, 66 gal, 14 In H (5966-YE)
- ENPAC Spill Containment Berm, 60 gal., Yellow (5644-YE-F)
- ENPAC Spill Containment Berm, 74 gal., Yellow (5646-YE-F)
- ENPAC Vehicle Spill Kit, Chem/Hazmat (1300-YE)
- ENPAC Vehicle Spill Kit, Oil-Based Liquids (13-ELHT-O)
- XSORB Spill Kit, Universal (XK600D)
- Enpac Spill Control Kits and Stations