Enpac

Snap-Up Stinger Berm, 15x50x1


original price: $5,253.00
4% off
new price: $4,990.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Spill Capacity 5,610 gal
  • Includes Berm
  • Height 12 in
  • Length 50 ft
  • Material Geology, XR
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 12 in
Length 50 ft
Width 15 ft
Bottom Inside Dimensions 15 ft W x 50 ft L
Bottom Inside Widths 15 ft
Dimensions 15 ft W x 50 ft L
Bottom Inside Lengths 50 ft

Description

Snap Wall Containment Berm, Bottom Inside Dimensions 15 ft W x 50 ft L, Bottom Inside Length 50 ft, Bottom Inside Width 15 ft, Color Black/Yellow, Dimensions 15 ft W x 50 ft L, Height 12 in, Includes Berm, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 50 ft, Manufacturer Warranty 1 yr, Material Geology, XR, Material Thickness 30 oz, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Geology/XR, Sidewall Type Struts with Sleeves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.