Shop All Spill Containment Accessories
Enpac
Snap-Up Stinger Berm, 14x85x1
Mfr # 48-14851-BK-SU
Zoro # G9890806
product price: $7,150.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
$7,150.99
Free 30-Day Returns
Key Features
- Includes Berm
- Height 12 in
- Spill Capacity 8,901 gal
- Width 14 ft
- Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 48-14851-BK-SU
- Zoro # G9890806
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 12 in |
Width | 14 ft |
Length | 85 ft |
Bottom Inside Dimensions | 14 ft W x 85 ft L |
Dimensions | 14 ft W x 85 ft L |
Bottom Inside Lengths | 85 ft |
Bottom Inside Widths | 14 ft |
Description
Snap Wall Containment Berm, Bottom Inside Dimensions 14 ft W x 85 ft L, Bottom Inside Length 85 ft, Bottom Inside Width 14 ft, Color Black/Yellow, Dimensions 14 ft W x 85 ft L, Height 12 in, Includes Berm, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 85 ft, Manufacturer Warranty 1 yr, Material Geology, XR, Material Thickness 30 oz, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Geology/XR, Sidewall Type Struts with Sleeves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coverall, Chest 42In., Blue (CT10PB RG 42)
- PIG PIG Emergency Spill Response Sign 14" x 10" Aluminum 14" L x 10" H (SGN2021-10X14-ALM)
- CARHARTT Bib Overall, Carhartt(R)Brown, 36in.x30in. (101626-211 36 30)
- LYLE Facility Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1750-EG_18x12 (T1-1750-EG_18x12)
- ENPAC Maintenance Blanket, 6 x 12 ft. (4725-BK)
- ENPAC Catch Basin Insert, 500 gpm, Black (4343-IB)
- ENPAC Drum Spill Cntnmnt Pallet, 1 Drum (5750-YE-G)
- ENPAC Drum Stacker Shelf, 17 In. L, 22 In. W (6003-YE)
- ENPAC Drum Spill Cntnmnt Pallet, 2 Drum (5755-YE-G)
- ENPAC Snap Wall Containment Berm, 179gal (48-461-BK-SU)
- BUFFALO Med WT Universal Bonded Pads, PK1, PK100 (90814)
- Enpac Spill Control Supplies