Shop All Spill Containment Accessories
Enpac
Snap-Up Stinger Berm, 12x60x1
Mfr # 48-12601-BK-SU
Zoro # G9890824
product price: $4,538.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,538.99
Free 30-Day Returns
Key Features
- Includes Berm
- Color Black/Yellow
- Width 12 ft
- Material Geology, XR
- Length 60 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 48-12601-BK-SU
- Zoro # G9890824
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 12 ft |
Length | 60 ft |
Height | 12 in |
Bottom Inside Lengths | 60 ft |
Bottom Inside Widths | 12 ft |
Bottom Inside Dimensions | 12 ft W x 60 ft L |
Dimensions | 12 ft W x 60 ft L |
Description
Snap Wall Containment Berm, Bottom Inside Dimensions 12 ft W x 60 ft L, Bottom Inside Length 60 ft, Bottom Inside Width 12 ft, Color Black/Yellow, Dimensions 12 ft W x 60 ft L, Height 12 in, Includes Berm, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 60 ft, Manufacturer Warranty 1 yr, Material Geology, XR, Material Thickness 30 oz, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Geology/XR, Sidewall Type Struts with Sleeves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Shoe, Unisex, 15"H, Metatarsal, PR (MZ2LE02)
- CORDOVA Nylon Shell, PU Gloves, XL, 12PK (6896CXL)
- 5.11 Black Polyester Jacket size XS (48035)
- HUBBELL WIRING DEVICE-KELLEMS Plug Lockout, Yellow, 3/8In Shackle Dia. (HLD)
- ENPAC Poly-Top for 50 Gal Wheeled PolyOverpack (1259-TARP)
- ENPAC Bulkhead Fitting, 3 In. W, Plastic (5276)
- ENPAC Rolltop Drum Spill Cntnmnt, 72 in. H (4062-YE)
- ENPAC Spill Tray, 20 gal., Yellow (8091-YE)
- ENPAC Stinger Econo-Berm, 6 L x 4 W x 1 ft. H (48-461-AS)
- ENPAC Maintenance Blanket, 6 x 12 ft. (4725-BK)
- MEDEGEN MEDICAL PRODUCTS Red Z(R) Solidifier, Pouch, 21g, PK100 (P00-41119)
- Enpac Spill Containment Accessories