Shop All Spill Containment Accessories
Enpac
Snap-Up Stinger Berm, 12x36x1
Mfr # 48-12361-BK-SU
Zoro # G9890851
product price: $2,895.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,895.99
Free 30-Day Returns
Key Features
- Includes Berm
- Height 12 in
- Standards EPA 40 CFR 264.175, SPCC, UFC, NPDES
- Spill Capacity 3,231 gal
- Length 36 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 48-12361-BK-SU
- Zoro # G9890851
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 12 in |
Length | 36 ft |
Width | 12 ft |
Bottom Inside Dimensions | 12 ft W x 36 ft L |
Bottom Inside Lengths | 36 ft |
Dimensions | 12 ft W x 36 ft L |
Bottom Inside Widths | 12 ft |
Description
Snap Wall Containment Berm, Bottom Inside Dimensions 12 ft W x 36 ft L, Bottom Inside Length 36 ft, Bottom Inside Width 12 ft, Color Black/Yellow, Dimensions 12 ft W x 36 ft L, Height 12 in, Includes Berm, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 36 ft, Manufacturer Warranty 1 yr, Material Geology, XR, Material Thickness 30 oz, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Geology/XR, Sidewall Type Struts with Sleeves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 469L73 (469L73)
- BRADY Stop Exit Only Sign, 24" W, 24" H, English, Aluminum, Red (124556)
- CHILL-ITS BY ERGODYNE Black Cooling Headband (6634)
- BRADY Lockout Padlock, Yellow, 1-1/2" W Body, PK6 (ALU-YLW-76ST-KA6PK)
- ENPAC Snap-Up Stinger Berm, 14x54x1 (48-14541-BK-SU)
- ENPAC Spill Tray, 2.5 gal., Black/Yellow (5248-YE)
- ENPAC Storage Transport Bag, Up To 12x36 (48-1236-BAG)
- ENPAC Snap Wall Containment Berm, 748gal (48-10101-BK-SU)
- ENPAC Single Drum Stack Module (6007-YE)
- ENPAC Stinger Econo-Berm, 8 L x 6 W x 1 ft. H (48-861-AS)
- ENPAC Rolltop Drum Spill Cntnmnt, 72 in. H (4062-YE)
- Enpac Spill Control Supplies